Shop All Work Jackets & Coats
Berne
Heartland Washed Duck Hooded Work Jacket
Mfr # HJ375
Zoro # G008563818
product price: $78.19
/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lining Material Polyester
- Fabric Weight 12 oz
- Length Regular
- Size 4XL
- Material 100% cotton sanded duck
Product Information
- Brand Berne
- MFR # HJ375
- Zoro # G008563818
- UPC # 092021697628
- Country of Origin Bangladesh
- Category Work Jackets & Coats
Dimensions
Length | Regular |
Size | 4XL |
Details
Lining Material | Polyester |
Item | Jacket |
Fabric Weight | 12 oz |
Color | Olive Duck |
Material | 100% cotton sanded duck |
Description
Heartland Washed Duck Hooded Work Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Axion™ MSR Emergency Shower, Floor, 20 gpm (8100)
- DEX SAVIOR Mechanic Gloves, Pig Grain Palm, Palm Padded, Orange, Large (MG201/L)
- BRADLEY Painted Base-EFX (131-059)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (RDT-QC-BDP/UBK)
- BERNE Vest, Duck Workmans, Quilt Lined, 4XL, Reg (V812)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- BERNE Chore Coat, Original, Washed, Large, Regular (CH377)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- BERNE Chore Coat, Original, 5XL, Tall (CH416)
- RED KAP Mens Navy Zip-Out Team Jkt JT36NV RG 3XL (JT36NV RG 3XL)
- Berne Work Jackets & Coats