Shop All Work Jackets & Coats
Berne
Heartland Washed Duck Hooded Work Jacket
Mfr # HJ375
Zoro # G008563795
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XLT
- Fabric Weight 12 oz
- Lining Material Polyester
- Length Tall
- Material 100% cotton sanded duck
Product Information
- Brand Berne
- MFR # HJ375
- Zoro # G008563795
- UPC # 092021521695
- Country of Origin Bangladesh
- Category Work Jackets & Coats
Dimensions
Size | 2XLT |
Length | Tall |
Details
Item | Jacket |
Fabric Weight | 12 oz |
Color | Cedar Green |
Lining Material | Polyester |
Material | 100% cotton sanded duck |
Description
Heartland Washed Duck Hooded Work Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS DuPont Disposable Skid Resistant Tyvek 5inH Shoe Covers, Gray, 200/Case (FC450SGY00020000)
- 3M PROTECTA Vest-Positioning Harness, S, Polyester (1161559)
- PLASTICADE Sign Base with Wheels and Post, Rubber 60 lbs. (800-RB-60WHL-60PK-KIT)
- BRADY Carded Numbers and Letters, 2, PK32 (3420-2)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- BERNE Heritage Thermal-Lined Full-Zip Hooded S (SZ102)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- BERNE Vest, Duck Workmans, Quilt Lined, 4XL, Reg (V812)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- BERNE Jacket, Hooded, Original, Medium, Tall (HJ51)
- Berne Workwear and Protective Clothing