Shop All Hoodies and Sweatshirts
Berne
Flame Resistant Zippered Front NFPA 2112
Mfr # FRSZ19
Zoro # G908563444
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% cotton flame resistant fleece
- Fabric Weight 12 oz
- Length Tall
Product Information
- Brand Berne
- MFR # FRSZ19
- Zoro # G908563444
- UPC # 092021437903
- Country of Origin Bangladesh
- Category Hoodies and Sweatshirts
Dimensions
Size | XLT |
Length | Tall |
Details
Item | Sweathshirt |
Color | Navy |
Material | 100% cotton flame resistant fleece |
Fabric Weight | 12 oz |
Description
Flame Resistant Zippered Front NFPA 2112
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILL-X -C Caustic-Neutralizing Adsorbent 1 container (GEN323)
- 3M PAPR System, Mask-Mount, 4 pt. (6800PF)
- VIKING Viking FR Insulated 300D Jkt Blk, XXXL (3907FRWJ-XXXL)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (DL310AF)
- BERNE Flame Resistant Zippered Front NFPA 2112 (FRSZ19)
- BERNE Flame Resistant Zippered Front NFPA 2112 (FRSZ19)
- BERNE Flame Resistant Zippered Front NFPA 2112 (FRSZ19)
- BERNE Hi Vis Class 3 Color Block Hooded Sweats (HVF023)
- BERNE Hi Vis Class 3 Color Block Hooded Sweats (HVF023)
- BERNE Hi Vis Class 3 Color Block Hooded Sweats (HVF023)
- UTILITY PRO Hi-Viz Sweatshirt, Ylw/Blk, Polymide, 2XL (UPA542-XXL-BLKYLW)
- Berne Workwear