Shop All Flame Resistant & Arc Flash Pants
Berne
Flame Resistant Ripstop Cargo Pant, 34
Mfr # FRP14
Zoro # G508563615
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Trade Name 7.5 oz. 88% cotton 12% nylon flame resistant ripstop
- Inseam 34 in.
- Maximum Waist Size 34 in.
Product Information
- Brand Berne
- MFR # FRP14
- Zoro # G508563615
- UPC # 092021438184
- Country of Origin Bangladesh
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 34 in. X 34 in. |
Maximum Waist Size | 34 in. |
Details
Item | Pants |
Material Trade Name | 7.5 oz. 88% cotton 12% nylon flame resistant ripstop |
Inseam | 34 in. |
Color | Navy |
Description
Flame Resistant Ripstop Cargo Pant, 34
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Pull-On Work Boot (GB00438 M 085)
- BRADY Quality Control 0.625 in H x 1.5 i, PK 25 (WO-38-PK)
- EPSON Printable Magnetic Label Cartridge (218MTBWPX-4.9)
- DURHAM MFG Flammable Safety Cabinet, Self-Closing Door, 30 gal. (1030S-50)
- BERNE Flame Resistant Ripstop Cargo Pant, 50 (FRP14)
- BERNE Flame Resistant Ripstop Cargo Pant, 34 (FRP14)
- BERNE Flame Resistant Ripstop Cargo Pant, 34 (FRP14)
- ARIAT Relaxed Fit FR Carpenter Pants, Men's, M (10019623)
- ARIAT Stretch Canvas Straight Leg, 38" x "32 (10027709)
- ARIAT Pants, Straight Leg, Size 34" x "36 (10034625)
- CARHARTT Pants, Blue, 38 x 30 In., 15.2 cal/cm2 (FRB13-DNM 38 30)
- Berne Flame Resistant & Arc Flash Pants