Shop All Coveralls & Overalls
Berne
Bib, Overall, Original, Unlined Duck, 42x36
Mfr # B1067
Zoro # G6005910
product price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inseam 36 in.
- Color Brown Duck
- Size 42 in. X 36 in.
- Fits Waist Size 42 in.
- Length 36 in.
Product Information
- Brand Berne
- MFR # B1067
- Zoro # G6005910
- Country of Origin Bangladesh
- Category Coveralls & Overalls
Dimensions
Size | 42 in. X 36 in. |
Fits Waist Size | 42 in. |
Length | 36 in. |
Size-Body Type | Bib Overall |
Details
Item | Bib,Overall,Original,Unlined Duck,42x36 |
Inseam | 36 in. |
Color | Brown Duck |
Description
Bib,Overall,Original,Unlined Duck,42x36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID RoadMaster 5407 Goatskin Leather TIG Welding Glove (5407-XXL)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, M (1205-M-34)
- CONDOR Class 2, Lime, Hook-and-Loop, Solid, Non (786F54)
- CARHARTT K87 Pocket T-Shirt Limited-Time Colors - Sizes S-2XL Reg (K87-G96 REG SML)
- BERNE Bib, Overall, Orig, Wash, Insulated, XL Short (B377)
- BERNE Bib, Overall, Deluxe, Insulated, 3XL, Regular (B415)
- BERNE Bib, Overall, Deluxe, Insulated, 3XL, Regular (B415)
- BERNE Coverall, Standard, Unlined, 2XLT/54T (C250)
- BERNE Coverall, Standard, Unlined, 3XLS/58S (C250)
- BERNE Bib, Overall, Original, Unlined Duck, 42x28 (B1067)
- BERNE Bib, Ladies, Washed, Insulated, Med, Reg (WB515)
- Berne Workwear and Protective Clothing