Shop All Coveralls & Overalls
Berne
Bib, Overall, Original, Unlined Duck, 36x34
Mfr # B1067
Zoro # G6003759
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 36 in.
- Color Brown Duck
- Length 34 in.
- Size 36 in. X 34 in.
- Inseam 34 in.
Product Information
- Brand Berne
- MFR # B1067
- Zoro # G6003759
- Country of Origin Bangladesh
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 36 in. |
Length | 34 in. |
Size | 36 in. X 34 in. |
Size-Body Type | Bib Overall |
Details
Item | Bib,Overall,Original,Unlined Duck,36x34 |
Color | Brown Duck |
Inseam | 34 in. |
Description
Bib,Overall,Original,Unlined Duck,36x34
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Ultra One, Latex Exam Gloves, 9.8 mil Palm, Extended Cuff, Latex, Powder-Free, M, 50 PK, Beige (UL-315-M)
- WEARWELL 8 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X6X8BYL)
- MOON AMERICAN Rocker Lug Swivel, NHxNH, 2-1/2 In (379-2522524)
- HEADLINE SIGN ADA Sign, EMPLOYEES MUST WASH HANDS, Tactile Symbol/Braille, 6x9, Gray (4726)
- BERNE Coverall, Deluxe, Insulated, Medium, Tall (I417)
- BERNE Bib, Overall, Original, Unlined, 38x34 (B1212)
- BERNE Heritage Twill Insulated Coverall, Navy - Extra Large (I414NVT480)
- BERNE Coverall, Deluxe, Insulated, Twill, 2XL, Reg (I414)
- BERNE Coverall, Poplin, Short Sleeve, Med, Reg (P700)
- BERNE Bib, Overall, Deluxe, Insulated, 3XL, Regular (B415)
- REFRIGIWEAR Coverall Coverall Black Small (0640RBLKSML)
- Berne Coveralls & Overalls