Shop All Coveralls & Overalls
Berne
Bib, Overall, Original, Unlined Duck, 34x28
Mfr # B1067
Zoro # G6028520
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inseam 28 in.
- Color Brown Duck
- Size 34 in. X 28 in.
- Length 28 in.
- Fits Waist Size 34 in.
Product Information
- Brand Berne
- MFR # B1067
- Zoro # G6028520
- Country of Origin Bangladesh
- Category Coveralls & Overalls
Dimensions
Size | 34 in. X 28 in. |
Length | 28 in. |
Fits Waist Size | 34 in. |
Size-Body Type | Bib Overall |
Details
Item | Bib,Overall,Original,Unlined Duck,34x28 |
Inseam | 28 in. |
Color | Brown Duck |
Description
Bib,Overall,Original,Unlined Duck,34x28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Apex Mid Zip (AXMZ000 M 130)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XS, 1 PR (11-518)
- HONEYWELL MILLER Hoist Wall Mount Sleeve, Steel (DH-8ZP/)
- 3M E-A-Rsoft SuperFit Disposable Soft Foam Ear Plugs, Bullet Shape, 33 dB, Orange, Yellow, 200 PK (12083)
- BERNE Bib, Overall, Orig, Wash, Insulated, XL, Reg (B377)
- BERNE Bib, Overall, Original, Unlined Duck, 42x28 (B1067)
- BERNE Heritage Insulated Bib Overall, Bark - 2XL (B415BBS520)
- BERNE Bib, Overall, Deluxe, Insulated, 6XL, Regular (B415)
- BERNE Coverall, Deluxe, Insulated, Twill, 3XL, Reg (I414)
- BERNE Coverall, Deluxe, Insulated, XL, Regular (I417)
- TRU-SPEC Flight Suit, L, 34" Inseam, Navy (2651)
- Berne Workwear and Protective Clothing