Shop All Coveralls & Overalls
Berne
Bib, Overall, Original, Unlined Duck, 32x30
Mfr # B1067
Zoro # G6022595
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 in. X 30 in.
- Fits Waist Size 32 in.
- Color Brown Duck
- Length 30 in.
- Inseam 30 in.
Product Information
- Brand Berne
- MFR # B1067
- Zoro # G6022595
- Country of Origin Bangladesh
- Category Coveralls & Overalls
Dimensions
Size | 32 in. X 30 in. |
Fits Waist Size | 32 in. |
Length | 30 in. |
Size-Body Type | Bib Overall |
Details
Item | Bib,Overall,Original,Unlined Duck,32x30 |
Color | Brown Duck |
Inseam | 30 in. |
Description
Bib,Overall,Original,Unlined Duck,32x30
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 10" H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U3-1084-RD_14X10 (U3-1084-RD_14X10)
- ZORO SELECT Emer Sh & Eye Wash Test Rcd Tag, PK100 (8NC19)
- 3M NIOSH Approved Gas, Particulate, Vapor Belt-mounted PAPR Kit with Headcover Suspension (TR-300N+ECK)
- AMERIHOME Anti-Fatigue Rubber Mat, 3 x 5 Ft. (AFM35)
- BERNE Coverall, Standard, Unlined, 40R (C250)
- BERNE Coverall, Deluxe, Insulated, XL Short (I417)
- BERNE Coverall, Deluxe, Insulated, Large, Regular (I417)
- BERNE Bib, Overall, Original, Unlined Duck, 42x28 (B1067)
- BERNE Bib, Overall, Orig, Washed, Insulated, M, Reg (B377)
- BERNE Bib, Overall, Deluxe, Insulated, Large Short (B415)
- N-FERNO BY ERGODYNE 6472 L Black Thermal Bib - 300D Oxford Shell (6472)
- Berne Coveralls & Overalls