Shop All Coveralls & Overalls
Berne
Bib, Ladies, Washed, Insulated, 3XL, Regular
Mfr # WB515
Zoro # G6022683
product price: $72.25
/ea
$72.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Womens
- Size 3XL
- Size-Body Type Bib Overall
Product Information
- Brand Berne
- MFR # WB515
- Zoro # G6022683
- Country of Origin Bangladesh
- Category Coveralls & Overalls
Dimensions
Size | 3XL |
Size-Body Type | Bib Overall |
Details
Color | Black |
Gender | Womens |
Item | Bib,Ladies,Washed,Insulated,3XL,Regular |
Description
Bib,Ladies,Washed,Insulated,3XL,Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Fire Extinguisher, 10B:C, Dry Chemical, 2.9063 lb (FA10G)
- IRONCLAD PERFORMANCE WEAR Anti-Vibration Gloves, M, Grn/Blk/Yllw, PR (VIB-RIG-03-M)
- C.H. HANSON Blank Tag, Rectangle, Red, PK5 (43043)
- MECHANIX WEAR Cold-Insulated Mechanics Gloves, Sz 10, PR (CWKMG-58-010)
- BERNE Coverall, Deluxe, Insulated, Large, Regular (I417)
- BERNE Coverall, Insulated, Twill, 2XL Short (I414)
- BERNE Bib, Overall, Deluxe, Insulated, Large, Tall (B415)
- BERNE Bib, Overall, Original, Unlined Duck, 34x28 (B1067)
- BERNE Bib, Overall, Orig, Washed, Insulated, M, Reg (B377)
- BERNE Bib, Overall, Deluxe, Insulated, Large, Reg (B415)
- BERNE Bib, Overall, Deluxe, Insulated, 3XL, Tall (B415)
- Berne Workwear