Shop All MIG Gun Consumables
Bernard
Insulator, Centerfire
Mfr # 4323R
Zoro # G4170677
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Centerfire
- Material Rubber
- Size H=0.910, W=1.025, D=0.910
- For Use With Centerfire Contact Tips, nozzles and gas diffusers
- Style Small
Product Information
- Brand Bernard
- MFR # 4323R
- Zoro # G4170677
- UPC # 662991037450
- Country of Origin United States
- Category MIG Gun Consumables
Dimensions
Size | H=0.910, W=1.025, D=0.910 |
Outside Diameter | 0.91 in |
Overall Length | 1 1/40 in |
Details
Item | Insulator |
Series | Centerfire |
Material | Rubber |
For Use With | Centerfire Contact Tips, nozzles and gas diffusers |
Style | Small |
For MIG Guns | Binzel(R), Lincoln(R) and Tweco(R) MIG Guns with Small Centerfire Consumables |
Features | Extends Life, Withstands Heat Abuse |
For Nozzle Series | Large Centerfire, Small Centerfire |
Compatible with Brand | Bernard |
Compatible with Series | XR-Aluma-Pro, XR-Aluma-Pro Lite |
Compatible with Model | 300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573 |
Welding Processes | MIG Welding (GMAW) |
Color | Black |
Description
Insulator, Compatible with Brand Bernard, Series Centerfire, Compatible with Series XR-Aluma-Pro, XR-Aluma-Pro Lite, Compatible with Model 300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573, For Nozzle Series Large Centerfire, Small Centerfire, Welding Processes MIG Welding (GMAW), Color Black, Features Extends Life, Withstands Heat Abuse, For Use With Centerfire Contact Tips, nozzles and gas diffusers, Material Rubber, Outside Diameter 0.91 in, Overall Length 1 1/40 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD E6011 3/32 x 10Lb. Box priced per pound Vac Pack, AWS A5.1, CTD Elec (SE6011093-10)
- SEELYE Welding Rod, CPVC, 1/8 In, Gray, PK37 (900-13001)
- H&S AUTOSHOT Stud Welding Tip For All Guns (1004)
- POWERWELD Harris Style Heating Tip, Size #1 (J-63-1)
- BERNARD Insulator, Centerfire (4423R)
- BERNARD Nozzle, Centerfire, 1/2 in (NS-1200B)
- BERNARD Nozzle, Centerfire, 1/2 in (N-5818C)
- BERNARD Nozzle, Centerfire, 1/2 in (N-5818B)
- BERNARD Contact Tip, 0.062 in, (3199)
- BERNARD Diffuser, Centerfire (D-1T)
- MILLER ELECTRIC Nozzle, 15.9mm Bore, Copper (N-M5800C)
- Bernard MIG Gun Consumables