Shop All MIG Accessories
Bernard
Contact Tip, Tapered, 5/16" od, 0.052"
Mfr # T2052
Zoro # G4800649
product price: $2.79
/ea
Sold in multiples of 25 for $69.75
$69.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Series 2
- Wire Size 0.052 in
Product Information
- Brand Bernard
- MFR # T2052
- Zoro # G4800649
- UPC # 662991184970
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size | 0.052 in |
Details
Item | Contact Tip |
Series | Series 2 |
Description
Contact Tip, Series Series 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Welding Helmet, Motorhead Graphic (K3100-4)
- VICTOR Acetylene Cutting Tip (0331-0015)
- POWERWELD MIG Wire, Aluminum, ER5356, .045" (3/64) x 16 lb Spool (535604516)
- LINCOLN ELECTRIC MIG Welding Wire, ER316/316L, 0.045", 33 lb (ED035098)
- BERNARD Contact Tip, 0.035-0.9mm (7489)
- BERNARD Threaded Nozzle Cone 3/8", Heavy Duty (5818)
- BERNARD Nozzle Body HD Series (N-HDC)
- AMERICAN TORCH TIP Contact Tip, Wire Size 3/32", Pk10 (15HFC-332)
- AMERICAN TORCH TIP Nozzle 5/8", 1/8" Recess, Pk2 (HD24L-62)
- XTRWELD MIG LINER 15' (415-35-15)
- LINCOLN ELECTRIC LINCOLN 4pc MIG U-Groove Drive Roll Kit (KP1507-3/64A)
- Bernard MIG Accessories