Shop All MIG Gun Consumables
Bernard
BERNARD D-MA250 Brass MIG Gas Diffuser
Mfr # D-MA250
Zoro # G4611894
product price: $18.15
/ea
Sold in multiples of 10 for $181.50
$181.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gun Model Miller(R) MDX(TM) 250 MIG
- Amperage Range 250-600
- Features Interior Chamber
- Series AccuLock S
- Sub-Category MIG Gun Gas Diffusers
Product Information
- Brand Bernard
- MFR # D-MA250
- Zoro # G4611894
- UPC # 662991609329
- Country of Origin United States
- Category MIG Gun Consumables
Dimensions
Wire Size (In.) | 0.023-0.045 |
Size | 0.045 in |
Maximum Wire Diameter | 0.045 in |
Minimum Wire Diameter | 0.023 in |
Details
Gun Model | Miller(R) MDX(TM) 250 MIG |
Amperage Range | 250-600 |
Features | Interior Chamber |
Series | AccuLock S |
Sub-Category | MIG Gun Gas Diffusers |
Connection Style | Threaded |
For Use With | Miller MDX-250 MIG Guns Series |
For MIG Guns | Miller(R) MDX(TM) 250 |
Material | Brass |
Item | Gas Diffuser |
Compatible with Series | MDX-250, MDX-250 EZ-Select |
Connection Type | Threaded |
Welding Processes | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
For Nozzle Series | AccuLock S |
Compatible with Brand | Miller |
For Contact Tip Series | AccuLock S |
Gas Diffuser Number | D-MA250 |
Compatible with Model | 1770041, 1770042, 1770043 |
Connection Thread Type | Threaded |
Maximum Current | 600 A |
Description
Gas Diffuser, Compatible with Brand Miller, Series AccuLock S, Gas Diffuser Number D-MA250, Compatible with Series MDX-250, MDX-250 EZ-Select, Compatible with Model 1770041, 1770042, 1770043, Maximum Current 600 A, Connection Type Threaded, For Contact Tip Series AccuLock S, For Nozzle Series AccuLock S, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Connection Thread Type Threaded, Features Interior Chamber, For Use With Miller MDX-250 MIG Guns Series, Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREGASKISS Threaded Contact Tip, Wire Size 0.035", Standard Duty, TOUGH LOCK Series (403-14-35-25)
- POWERWELD Small Pipe Spacing Wedge, 3/4" x 3-1/2" x 1/4" (PWSPW)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289807)
- TILLMAN Welding Blanket, 1000deg 40inx50yd (59140)
- BERNARD Nozzle, Centerfire, 3/8 in (NST-3818B)
- BERNARD Liner, 0.035-0.045 in, Conventional (L3A-15)
- BERNARD Nozzle, Centerfire, 1/2 in (N-5800C)
- BERNARD Jump Liner, 0.045-0.062 in, (QJL-116)
- BERNARD BERNARD Copper Conical MIG Weld Nozzle (N-A5800C)
- BERNARD Insulator, Centerfire (4423R)
- TWECO Nozzle Collar, Stainless Steel, PK5 (16401398)
- Bernard MIG Gun Consumables