Shop All MIG Gun Consumables
Bernard
Adapter Head, Centerfire and Quik Tip
Mfr # 1380005
Zoro # G4028193
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Centerfire
- Material Brass
- Size H=0.540, W=1.07, D=0.540
- Connection Style Threaded
- For MIG Guns Lincoln(R) and Tweco(R) MIG Guns
Product Information
- Brand Bernard
- MFR # 1380005
- Zoro # G4028193
- UPC # 662991005718
- Country of Origin United States
- Category MIG Gun Consumables
Dimensions
Size | H=0.540, W=1.07, D=0.540 |
Overall Length | 1 7/100 in |
Overall Diameter | 0.54 in |
Details
Item | Conversion Adapter |
Series | Centerfire |
Material | Brass |
Connection Style | Threaded |
For MIG Guns | Lincoln(R) and Tweco(R) MIG Guns |
Style | Lincoln Magnum 250, Tweco No. 2 |
For Use With | For Centerfire(TM) Consumables on Lincoln(R) Magnum(R) 250, Tweco(R) No. 2 MIG Guns; For Quik Tip(TM) Consumables on Tweco(R) No.1, No.2, Lincoln(R) Magnum(R) 250 MIG Guns |
Type | Conversion Adapter |
For MIG Gun Model | Magnum 250 |
Connection Type | Threaded |
Compatible with Series | BTB; Clean Air; Dura-Flux; FILTAIR; Legacy Q-Gun; S-Gun |
Welding Processes | MIG Welding (GMAW) |
Compatible with Brand | Lincoln, Tweco |
Adapter Type | Conversion Adapter |
Description
Conversion Adapter, Series Centerfire, Adapter Type Conversion Adapter, Compatible with Brand Lincoln, Tweco, For MIG Gun Model Classic No. 2, Magnum 250, Compatible with Series BTB; Clean Air; Dura-Flux; FILTAIR; Legacy Q-Gun; S-Gun, Welding Processes MIG Welding (GMAW), Connection Type Threaded, Material Brass, Overall Diameter 0.54 in, Overall Length 1 7/100 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCAIR Gouging Elect., Copperclad, 1/2x14, PK50 (22082003)
- BLUE DEMON SS Flux Core, Gas Shield Wire, 0.045X33lb. (316LT1-045-33)
- MEDLINE Nonsterile Cotton-Tip Applicators, PK1000 (MDS202055)
- MILLER ELECTRIC Plasma Cutter, Spectrum 625, 90PSI, 12ft. (907579)
- BERNARD Nozzle, Centerfire, 1/2 in (N-5818B)
- BERNARD Nozzle, Centerfire, 1/2 in (N-5800C)
- BERNARD BERNARD Copper Conical MIG Weld Nozzle (N-A5800C)
- BERNARD Insulator (4523R)
- BERNARD Nozzle, Centerfire, 1/2 in (NS-1200B)
- BERNARD Nozzle, Centerfire, 5/8" (N-5814C)
- TWECO Nozzle, Fluxcore Fixed, Copper, PK2 (12401892)
- Bernard MIG Gun Consumables