Shop All Pump Shaft Seals
Berliss
Mechanical Seal, Type 6, 5/8 In., Buna, Carbon Face, Ceramic Cup
Mfr # BSP-200
Zoro # G104411471
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 5/8 inch
- Seal Material Buna
- Includes Stainless Steel Spring, Carbon Face and Ceramic Cup
Product Information
- Brand Berliss
- MFR # BSP-200
- Zoro # G104411471
- Country of Origin China
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 5/8 inch |
Details
Seal Material | Buna |
Item | Mechanical Seal |
Includes | Stainless Steel Spring, Carbon Face and Ceramic Cup |
Description
Type 6, 5/8 In., Buna, Carbon Face, Ceramic Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SJE-RHOMBUS VerticalMaster Float Switch 120V (30VM1WP)
- DWYER INSTRUMENTS Flowmeter, 20200 Scfh Air (VFA-9-BV)
- JABSCO Shower -Bilge Pump - 3.4GPM - 24V (37202-2024)
- FRANKLIN ELECTRIC Multi-Stage Booster Pump, 1 1/2 hp, 208 to 240/480V AC, 3 Phase, 1-1/4 in NPT Inlet Size, 4 Stage (96063012)
- BERLISS Mechanical Seal, Type 21, 1-1/8 In., Viton, Carbon Face, Silicon O-Ring (BSP-355V SC)
- BERLISS Mechanical Seal, Type 21, 1-1/2 In., Viton, Carbon Face, Ceramic Cup (BSP-758VCMS)
- BERLISS Mechanical Seal, Type 21, 1-5/8 In., Viton, Carbon Face, Ceramic O-Ring (BSP-238V)
- BERLISS Mechanical Seal, Type 2, 1-1/2 In., Buna, Carbon Face, Ceramic Cup (BSP-382)
- BERLISS Mechanical Seal, Type 21, 3/4 In., Buna, Carbon Face, Ni-Resist Cup (BSP-112)
- BERLISS Mechanical Seal, Type 1, 2-1/4 Inch, Viton, Carbon Face, Ceramic Cup (BSP-323V)
- CAMPBELL Well Seal, ABS, 4 In (PS4X1 1/4)
- Berliss Pump Shaft Seals