Shop All Pump Shaft Seals
Berliss
Mechanical Seal, Type 6, 3/4 In., Viton, Carbon Face, Ceramic O-Ring
Mfr # BSP-201V
Zoro # G104411303
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 3/4 inch
- Seal Material Viton
- Includes Stainless Steel Spring, Carbon Face and Ceramic O-Ring
Product Information
- Brand Berliss
- MFR # BSP-201V
- Zoro # G104411303
- Country of Origin China
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 3/4 inch |
Details
Seal Material | Viton |
Includes | Stainless Steel Spring, Carbon Face and Ceramic O-Ring |
Item | Mechanical Seal |
Description
Type 6, 3/4 In., Viton, Carbon Face, Ceramic O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Self Priming Centrifugal Pump, 1 hp, 208 to 230/460V AC, 3 Phase, 52 ft Max Head (2ZXP4)
- SPRINGER PARTS LC Internal Seal Kit, FKM #4; Replaces LC Thomsen Part# 9355-VO (9355-VO-SP)
- STENNER Feed Rate Control Service Kit (FSK100)
- RED LION Jet Pump, 3/4 HP, Cast Iron, 115/230V (602207)
- BERLISS Mechanical Seal, Type 21, 1-3/4 In., Buna, Carbon Face, Ceramic Cup (BSP-446)
- BERLISS Mechanical Seal, Type 2, 3/4 In., Buna, Carbon Face, Ceramic Cup (BSP-750)
- BERLISS Mechanical Seal, Type 1, 1-1/2 In., Buna, Carbon Face, Ni-Resist Cup (BSP-374)
- BERLISS Mechanical Seal, Type 21, 2 In., Buna, 2 Carbon Faces, 2 Ni-Resist O-Ring (BSP-1040)
- BERLISS Mechanical Seal, Type 6A, 1/2 In., Buna, Carbon Face, Ceramic Cup (BSP-142)
- BERLISS Mechanical Seal, Type 21, 1-5/8 In., Buna, Carbon Face, Ceramic O-Ring (BSP-818)
- BERLISS Mechanical Seal, Type 21, 1-1/8 In., Buna, Carbon Face, Ni-Resist Cup (BSP-355)
- Berliss Pump Shaft Seals