Shop All Pump Shaft Seals
Berliss
Mechanical Seal, Type 21, 7/16 In., Buna, Carbon Face, Ceramic Cup
Mfr # BSP-174
Zoro # G304411455
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 7/16 inch
- Seal Material Buna
- Includes Stainless Steel Spring, Carbon Face and Ceramic Cup
Product Information
- Brand Berliss
- MFR # BSP-174
- Zoro # G304411455
- Country of Origin China
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 7/16 inch |
Details
Seal Material | Buna |
Includes | Stainless Steel Spring, Carbon Face and Ceramic Cup |
Item | Mechanical Seal |
Description
Type 21, 7/16 In., Buna, Carbon Face, Ceramic Cup
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS DPST Alternator Open Liquid Level Switch Close on Rise 600VAC (9038AW1)
- ARMSTRONG PUMPS Flange Hardware Kit, Fits Brand Armstrong (810120-351K)
- DAYTON Pump, Jet, 1 1/2 HP (1D879)
- DAYTON Mechanical Seal, Seat Assembly (PPO82N001G)
- BERLISS Mechanical Seal, Type 21, 3/4 In., Buna, Carbon Face, Ni-Resist Cup (BSP-112)
- BERLISS Mechanical Seal, Type 1, 1 In., Viton, Carbon Face, Ceramic Cup (BSP-754V)
- BERLISS Mechanical Seal, Type 21, 1-1/4 In., Buna, Carbon Face, Ceramic Cup (BSP-246)
- BERLISS Mechanical Seal, Type 21, 2 In., Viton, Carbon Face, Ceramic Cup (BSP-267V)
- BERLISS Mechanical Seal, Type 21, 1-1/8 In., Viton, Carbon Face, Ceramic O-Ring (BSP-356V)
- BERLISS Mechanical Seal, Type 21, 2-3/4", Viton, Carbon Face, Tungsten O-Ring (BSP-2154V TC)
- BERLISS Mechanical Seal, Type 6, 5/8 Inch, Buna, Carbon Face, Ni-Resist Cup (BSP-153)
- Berliss Pump Shaft Seals