Shop All Pump Shaft Seals
Berliss
Mechanical Seal, Type 21, 2 In., Viton, Carbon Face, Ceramic Cup
Mfr # BSP-267V
Zoro # G304411417
$68.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 2 inch
- Seal Material Viton
- Includes Stainless Steel Spring, Carbon Face and Ceramic Cup
Product Information
- Brand Berliss
- MFR # BSP-267V
- Zoro # G304411417
- Country of Origin China
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 2 inch |
Details
Seal Material | Viton |
Item | Mechanical Seal |
Includes | Stainless Steel Spring, Carbon Face and Ceramic Cup |
Description
Type 21, 2 In., Viton, Carbon Face, Ceramic Cup
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER 250V 5A Mechanical Float Switch with 25 ft. Cord (10-1881)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 115, 3.0 GPM (5830-104C-SB)
- DAYTON O-Ring, Viton, PP60086G (PP60086G)
- PULSATRON Pump, PULSAtron Series, A Plus, Degassing (LB64SA-VVC9-XXX)
- BERLISS Mechanical Seal, Type 21, 5/8 In., Viton, Carbon Face, Ceramic O-Ring (BSP-359V)
- BERLISS Mechanical Seal, Type 1, 1-5/8 In., Viton, Carbon Face, Ceramic Cup (BSP-745V)
- BERLISS Mechanical Seal, Type 21, 1-1/4 In., Buna, Carbon Face, Ceramic Cup (BSP-246)
- BERLISS Mechanical Seal, Type 6, 5/8 In., Buna, Carbon Face, Cer Cup Seat, w/ Acr Cup & Org (BSP-2131)
- BERLISS Mechanical Seal, Type 6, 1 In., Buna, Carbon Face, Ceramic Cup (BSP-360)
- BERLISS Mechanical Seal, Type 21, 1 In., Viton, Carbon Face, Ceramic O-Ring (BSP-245V)
- AMERICAN STAINLESS PUMPS Centrifugal Pump Mechanical Seal Kit (KMS01014)
- Berliss Pump Shaft Seals