Shop All Pump Shaft Seals
Berliss
Mechanical Seal, Type 21, 1/2 In., Buna, Carbon Face, Ceramic Cup
Mfr # BSP-1012
Zoro # G304411547
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 1/2 inch
- Seal Material Buna
- Includes Stainless Steel Spring, Carbon Face and Ceramic Cup
Product Information
- Brand Berliss
- MFR # BSP-1012
- Zoro # G304411547
- Country of Origin China
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 1/2 inch |
Details
Seal Material | Buna |
Includes | Stainless Steel Spring, Carbon Face and Ceramic Cup |
Item | Mechanical Seal |
Description
Type 21, 1/2 In., Buna, Carbon Face, Ceramic Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTION PUMP Hand Drum Pump, Lever, Die Cast, 2In OD (3006)
- BREEZE V-Band 8.08" dia., 0.750" SS Band, PK5 (VT10808)
- OASE Waterfall Pump, 1/5 HP, 120V, 20 ft. Head (45422)
- PULSAFEEDER Reference Tubing (U0818286)
- BERLISS Mechanical Seal, Type G 2106 5/8 shaft size 0.718" Op Hgt SS Buna Ceramic Cup (BSP-4267)
- BERLISS Mechanical Seal, Type 21, 1-5/8 In., Viton, Carbon Face, Ceramic O-Ring (BSP-238V)
- BERLISS Mechanical Seal, Type 6A, 1/2 In., Buna, Carbon Face, Ceramic Cup (BSP-142)
- BERLISS Mechanical Seal, Type 21, 1-7/8 In., Viton, Carbon Face, Ceramic Cup (BSP-340V)
- BERLISS Mechanical Seal, Type 1, 1-5/8 In., Buna, Carbon Face, Ceramic O-Ring (BSP-595)
- BERLISS Mechanical Seal, Type 1, 1-1/8 In., Buna, Carbon Face, Ceramic Cup (BSP-1169)
- CAMPBELL Abs Well Seal, 6 In (PS6X1 1/4)
- Berliss Pump Shaft Seals