Shop All Pump Shaft Seals
Berliss
Mechanical Seal, Type 21, 1-5/8 In., Buna, Carbon Face, Ceramic Cup
Mfr # BSP-238
Zoro # G204411326
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 1-5/8 inch
- Seal Material Buna
- Includes Stainless Steel Spring, Carbon Face and Ceramic Cup
Product Information
- Brand Berliss
- MFR # BSP-238
- Zoro # G204411326
- Country of Origin China
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 1-5/8 inch |
Details
Seal Material | Buna |
Includes | Stainless Steel Spring, Carbon Face and Ceramic Cup |
Item | Mechanical Seal |
Description
Type 21, 1-5/8 In., Buna, Carbon Face, Ceramic Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASEMENT WATCHDOG BigDog, Sump Pump (BWD12-120C)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 3/4 (2ZWY3)
- DAYTON Lip Seal (PPR8ZN001G)
- PULSAFEEDER Corporation Stops Reduced Lead Compliant (J61135-C-LF)
- BERLISS Mechanical Seal, Type 6A, 1/2 In., Buna, Carbon Face, Ceramic Cup (BSP-142)
- BERLISS Mechanical Seal, Type 6A, 1/2 In., Viton, Carbon Face, Ceramic Cup (BSP-142V)
- BERLISS Mechanical Seal, Type 1, 1-5/8 In., Buna, Carbon Face, Ceramic Cup (BSP-745)
- BERLISS Mechanical Seal, Type 2, 1-3/4 In., Buna, Carbon Face, Ceramic Cup (BSP-237)
- BERLISS Mechanical Seal, Type 21, 1-1/8 In., Viton, Carbon Face, Silicon O-Ring (BSP-355V SC)
- BERLISS Mechanical Seal, Type 1, 1-1/8 In., Buna, Carbon Face, Ceramic Cup (BSP-1169)
- FLOWSERVE Seal, Pump Shaft (16-100-03)
- Berliss Pump Shaft Seals