Shop All Pump Shaft Seals
Berliss
Mechanical Seal, Type 21, 1-1/2 In., Viton, Carbon Face, Ceramic O-Ring
Mfr # BSP-758V
Zoro # G904411268
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 1-1/2 inch
- Seal Material Viton
- Includes Stainless Steel Spring, Carbon Face and Ceramic O-Ring
Product Information
- Brand Berliss
- MFR # BSP-758V
- Zoro # G904411268
- Country of Origin China
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 1-1/2 inch |
Details
Seal Material | Viton |
Includes | Stainless Steel Spring, Carbon Face and Ceramic O-Ring |
Item | Mechanical Seal |
Description
Type 21, 1-1/2 In., Viton, Carbon Face, Ceramic O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH THOMPSON Drum Adaptor, Stainless Steal, 2In NPT, Adapter Dia.: 2" (M100094)
- PIUSI Pump Power Switch, 1" L (R16657000)
- TACO Flange, 1 1/2 NPT, Cast Iron, PK2 (194-1542F-1)
- GPI Flowmeter, Turbine, For Fuel, 1 In FBSP (01A52LM)
- BERLISS Mechanical Seal, Type 6, 5/8 In., Buna, Carbon Face, Ceramic Cup (BSP-501)
- BERLISS Mechanical Seal, Type G 2106 5/8 shaft size 0.718" Op Hgt SS Buna Ceramic Cup (BSP-4267)
- BERLISS Mechanical Seal, Type 21, 1-5/8 In., Buna, Carbon Face, Ceramic Cup (BSP-238)
- BERLISS Mechanical Seal, Type 21, 1 In., Buna, Carbon Face, Ceramic Cup (BSP-235)
- BERLISS Mechanical Seal, Type G 2106 5/8 shaft 0.718" Op Hgt SS Viton Ceramic Cup (BSP-3867)
- BERLISS Mechanical Seal, Type 21, 3/4 In., Buna, Carbon Face, Ni-Resist Cup (BSP-112)
- SPRINGER PARTS Mechanical Seal; Replaces SCOT PUMP 101.000.168 (101.000.168SP)
- Berliss Pump Shaft Seals