Shop All Pump Shaft Seals
Berliss
Mechanical Seal, Type 2, 7/8 In., Viton, Carbon Face, Ceramic Cup
Mfr # BSP-703V
Zoro # G104411525
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 7/8 inch
- Seal Material Viton
- Includes Stainless Steel Spring, Carbon Face and Ceramic Cup
Product Information
- Brand Berliss
- MFR # BSP-703V
- Zoro # G104411525
- Country of Origin China
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 7/8 inch |
Details
Seal Material | Viton |
Item | Mechanical Seal |
Includes | Stainless Steel Spring, Carbon Face and Ceramic Cup |
Description
Type 2, 7/8 In., Viton, Carbon Face, Ceramic Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump, Coolant, 1/8HP, 115/230V, 2.15/1.08Amp (4JPH3)
- DAYTON O-Ring, Buna-N, PPL3412G (PPL3412G)
- ARO Gasket, 94100 (94100)
- ARO Diaphragm Pump, 5.3 Gpm, Pvdf (Flex-Check (PD01E-HDS-2KT-A)
- BERLISS Mechanical Seal, Type 21, 2 In., Buna, 2 Carbon Faces, 2 Ni-Resist O-Ring (BSP-1040)
- BERLISS Mechanical Seal, Type 21, 1-1/8 In., Buna, Carbon Face, Ceramic O-Ring (BSP-801)
- BERLISS Mechanical Seal, Type 2, 1-1/2 In., Buna, Carbon Face, Ceramic Cup (BSP-382)
- BERLISS Mechanical Seal, Type 6, 3/4 In., Buna, Carbon Face, Ceramic Cup (BSP-201)
- BERLISS Mechanical Seal, Type 1, 3 In., Buna, Carbon Face, Ceramic O-Ring (BSP-324)
- BERLISS Mechanical Seal, Type 21, 2 In., Viton, Carbon Face, Ceramic Cup (BSP-267V)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (16-062-03)
- Berliss Pump Shaft Seals