Shop All Pump Shaft Seals
Berliss
Mechanical Seal, Type 2, 1-5/8 In., Buna, 2 Carbon Faces, 2 Ni-Resist O-Ring
Mfr # BSP-281
Zoro # G204411456
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 1-5/8 inch
- Seal Material Buna
- Includes Stainless Steel Spring, 2 Carbon Faces and 2 Ni-Resist O-Ring
Product Information
- Brand Berliss
- MFR # BSP-281
- Zoro # G204411456
- Country of Origin China
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 1-5/8 inch |
Details
Seal Material | Buna |
Item | Mechanical Seal |
Includes | Stainless Steel Spring, 2 Carbon Faces and 2 Ni-Resist O-Ring |
Description
Type 2, 1-5/8 In., Buna, 2 Carbon Faces, 2 Ni-Resist O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER 3/10 HP 1-1/2" F Submersible Sump Pump 115 (N371)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (150MS1F4G4)
- ZOELLER 24 x 48 x 4 x 4 in. Fiberglass Basin Antifloat with Solid Cover (31-0866)
- STAR WATER SYSTEMS Transfer Pump, Small Space Transfer, 115V, 330 gph Max. Flow Rate , Cast Aluminum (HPP360)
- BERLISS Mechanical Seal, Type 21, 1-1/2 In., Viton, Carbon Face, Ceramic O-Ring (BSP-758V)
- BERLISS Mechanical Seal, Type 6, 5/8 In., Viton, Carbon Face, Cer Cup Seat, w/ Acr Cup & Org (BSP-2131V)
- BERLISS Mechanical Seal, Type 21, 1-3/8 In., Buna, Carbon Face, Ni-Resist Cup (BSP-210)
- BERLISS Mechanical Seal, Type 6A, 3/4 In., Viton, Carbon Face, Ceramic O-Ring (BSP-601V)
- BERLISS Mechanical Seal, Type 6, 3/4 In., Buna, Carbon Face, Ceramic Cup (BSP-201)
- BERLISS Mechanical Seal, Type 21, 1-7/8 In., Viton, Carbon Face, Ceramic Cup (BSP-340V)
- PALMETTO PACKING Shaft Seal, Axial Lip, 2-3/4 In, PK6 (Chekseals 981)
- Berliss Pump Shaft Seals