Shop All Pump Shaft Seals
Berliss
Mechanical Seal, Type 2, 1-1/4 In., Buna, Carbon Face, Ceramic Cup
Mfr # BSP-976
Zoro # G504411361
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 1-1/4 inch
- Seal Material Buna
- Includes Stainless Steel Spring, Carbon Face and Ceramic Cup
Product Information
- Brand Berliss
- MFR # BSP-976
- Zoro # G504411361
- Country of Origin China
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 1-1/4 inch |
Details
Seal Material | Buna |
Item | Mechanical Seal |
Includes | Stainless Steel Spring, Carbon Face and Ceramic Cup |
Description
Type 2, 1-1/4 In., Buna, Carbon Face, Ceramic Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Allegro Industries 9902-01 High Pressure Downtube Assembly (9902-01)
- LINCOLN INDUSTRIAL USA BARREL PUMP LEVER ACTION (LN1340)
- ARO Kit For Lm2350E-X-B, 637227-B (637227-B)
- ATLANTIC DIFFUSERS Diffuser, Coarse Bubble Cap, 3 In Dia (AB-70002)
- BERLISS Mechanical Seal, Type 2, 2 In., Buna, Carbon Face, Ceramic Cup (BSP-445)
- BERLISS Mechanical Seal, Type 21, 1-1/4 In., Buna, Carbon Face, Ceramic Cup (BSP-2122)
- BERLISS Mechanical Seal, Type 2, 1-3/4 In., Viton, Carbon Face, Ceramic Cup (BSP-237V)
- BERLISS Mechanical Seal, Type 2, 2-3/8 In., Buna, Carbon Face, Ceramic O-Ring (BSP-834)
- BERLISS Mechanical Seal, Type 6, 5/8 In., Buna, Carbon Face, Cer Cup Seat, w/ Acr Cup & Org (BSP-2131)
- BERLISS Mechanical Seal, Type 6A, 1/2 In., Buna, Carbon Face, Ceramic Cup (BSP-142)
- SPRINGER PARTS Mechanical Seal; Replaces TEEL PUMP 1R303 (1R303SP)
- Berliss Pump Shaft Seals