Shop All Pump Shaft Seals
Berliss
Mechanical Seal, Type 1, 1 In., Viton, Carbon Face, Ceramic Cup
Mfr # BSP-754V
Zoro # G304411226
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 1 inch
- Seal Material Viton
- Includes Stainless Steel Spring, Carbon Face and Ceramic Cup
Product Information
- Brand Berliss
- MFR # BSP-754V
- Zoro # G304411226
- Country of Origin China
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 1 inch |
Details
Seal Material | Viton |
Item | Mechanical Seal |
Includes | Stainless Steel Spring, Carbon Face and Ceramic Cup |
Description
Type 1, 1 In., Viton, Carbon Face, Ceramic Cup
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTION PUMP Action Pump 9005HT High Flow Aluminum Drum Pump Steel Vane 27 Gpm (9005HT)
- SUMMIT STRAW BARLEY POND TRT2PK (130)
- DWYER INSTRUMENTS Liquid Flow Switch, DPDT, 125/250VAC (V6EPS-S-D-LF)
- SPRINGER PARTS C114 Casing T/C STD 1.5" x 1.5" (S114M-01C-316); Replaces Alfa Laval Part# 482815 (482815SP)
- BERLISS Mechanical Seal, Type G 2106 5/8 shaft 0.718" Op Hgt SS Viton Ceramic Cup (BSP-3867)
- BERLISS Mechanical Seal, Type 2, 1-5/8 In., Buna, 2 Carbon Faces, 2 Ni-Resist O-Ring (BSP-281)
- BERLISS Mechanical Seal, Type 21, 1-1/2 In., Buna, Carbon Face, Ceramic Cup (BSP-347)
- BERLISS Mechanical Seal, Type 1, 1-1/2 In., Buna, Carbon Face, Ni-Resist Cup (BSP-374)
- BERLISS Mechanical Seal, Type 21, 1 In., Viton, Carbon Face, Ceramic O-Ring (BSP-245V)
- BERLISS Mechanical Seal, Type 21, 1-5/8 In., Buna, Carbon Face, Ceramic Cup (BSP-238)
- BERLISS Mechanical Seal, Type 21, 3/4 In., Buna, Carbon Face, Ni-Resist Cup (BSP-112)
- Berliss Pump Shaft Seals