Shop All Hazmat Shipping Kits
Berlin
HAZMAT Shipping Kit, 8 oz. Bottle, PK4
Mfr # HMS-6657M
Zoro # G6544054
product price: $122.99
/pk 4, $30.75/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9-3/8"
- Depth 6-3/8"
- Holds (1) 8 oz Bottle
- Color Kraft
- Includes Slip Cover Can Packaging with 8 oz. Nalgene Wide Mouth Glass Bottle and Phenolic Closure
Product Information
- Brand Berlin
- MFR # HMS-6657M
- Zoro # G6544054
- Country of Origin United States
- Category Hazmat Shipping Kits
Dimensions
Length | 9-3/8" |
Depth | 6-3/8" |
Width | 6-3/8" |
Outside Height | 9 3/8 in |
Outside Width | 6 3/8 in |
Inside Length | 6 in |
Inside Width | 6 in |
Outside Length | 6 3/8 in |
Inside Height | 9 in |
Details
Holds | (1) 8 oz Bottle |
Color | Kraft |
Includes | Slip Cover Can Packaging with 8 oz. Nalgene Wide Mouth Glass Bottle and Phenolic Closure |
Material | Corrugated Cardboard |
Item | Hazardous Material Shipping Kit |
Standards | UN Rated |
Holds Container Style | Bottle |
Wall Type | Double Wall |
Board Test | 275#DW |
Holds Number of Containers | 1 |
UN Rating Solid | 4GV/X1.2/S |
Description
Hazardous Material Shipping Kit, Wall Type Double Wall, Inside Length 6 in, Inside Width 6 in, Inside Height 9 in, Inside LxWxH 6x6x9 in, UN Rating Solid 4GV/X1.2/S, Holds Container Style Bottle, Holds Container Size (1) 8 oz Bottle, Holds Number of Containers 1, Holds (1) 8 oz Bottle, Board Test 275#DW, Outside Length 6 3/8 in, Outside Width 6 3/8 in, Outside Height 9 3/8 in, Outside LxWxH 6-3/8x6-3/8x9-3/8 in, Material Corrugated Cardboard, Color Kraft, Standards UN Rated, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Tape, Correction, Dryline, 1pcs. (660415)
- TESTORS Gloss Black Hobby Paint 0.25 oz (1147C-2)
- SIGNODE Steel Strapping, 23 mil, 1795 ft. L (2X2096)
- QUARTET 48"x72" Magnetic Porcelain Whiteboard, Gloss (P557MP2)
- BERLIN HAZMAT Shipping Kit, 8 oz. Bottle, PK12 (HMS-65114)
- BERLIN HAZMAT Shipping Kit, 1 gal. Drum, PK4 (HMS-6740M)
- BERLIN HAZMAT Shipping Kit, (4) 8 oz Bottles (HMS-6762M)
- BERLIN HAZMAT Shipping Kit, 32 oz. Bottle, PK4 (HMS-6643M)
- BERLIN HAZMAT Shipping Kit, 1 gal. Drum, PK4 (HMS-6741M)
- BERLIN HAZMAT Shipping Kit, 6 In x 9-1/8 In, PK12 (HMS-69400)
- BERLIN HAZMAT Shipping Kit, 16 oz. Bottle, PK4 (HMS-6645M)
- Berlin Hazmat Shipping Kits