Shop All Hazmat Shipping Kits
Berlin
HAZMAT Shipping Kit, 6 In x 9-1/8 In, PK12
Mfr # HMS-69400
Zoro # G6580061
product price: $152.99
/pk 12, $12.75/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Holds (1) 6x9-1/8 in Pressure Bag
- Standards IATA PI 650
- Color Kraft
- Includes Ambient Category B Infectious Substance Packaging with 95 kPa Pressure Bag
- Width 10-1/4"
Product Information
- Brand Berlin
- MFR # HMS-69400
- Zoro # G6580061
- Country of Origin United States
- Category Hazmat Shipping Kits
Dimensions
Width | 10-1/4" |
Length | 3-5/8" |
Depth | 8-1/16" |
Outside Width | 8 in |
Inside Height | 3 5/16 in |
Inside Length | 9 1/16 in |
Inside Width | 7 11/16 in |
Outside Height | 3 1/2 in |
Outside Length | 10 1/4 in |
Details
Holds | (1) 6x9-1/8 in Pressure Bag |
Standards | IATA PI 650 |
Color | Kraft |
Includes | Ambient Category B Infectious Substance Packaging with 95 kPa Pressure Bag |
Item | Hazardous Material Shipping Kit |
Material | Corrugated Cardboard |
Board Test | 150# |
Holds Container Style | Bag |
Holds Number of Containers | 1 |
Wall Type | Single Wall |
Description
Hazardous Material Shipping Kit, Wall Type Single Wall, Inside Length 9 1/16 in, Inside Width 7 11/16 in, Inside Height 3 5/16 in, Inside LxWxH 9-1/16x7-11/16x3-5/16 in, Holds Container Style Bag, Holds Container Size (1) 6x9-1/8 in Pressure Bag, Holds Number of Containers 1, Holds (1) 6x9-1/8 in Pressure Bag, Board Test 150#, Outside Length 10 1/4 in, Outside Width 8 in, Outside Height 3 1/2 in, Outside LxWxH 10-1/4x8x3-1/2 in, Material Corrugated Cardboard, Color Kraft, Standards IATA PI 650
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOY TIME Toy Time Bocce Ball Set with Carrying Bag - Red and Green Balls, Outdoor Game for Kids or Adults (499960PFB)
- BANKERS BOX Storage File Box, 12x10x24, PK12 (00704)
- XEROX Toner Cartridge, 2500 Page, Yellow (106R01596)
- AVERY Nonstick View Binder, 3", Blue (05601)
- BERLIN HAZMAT Shipping Kit, 1 gal. Drum, PK4 (HMS-6741M)
- BERLIN HAZMAT Shipping Kit, 8 oz. Bottle, PK12 (HMS-65114)
- BERLIN HAZMAT Shipping Kit, 32 oz. Bottle, PK4 (HMS-66431M)
- BERLIN HAZMAT Shipping Kit, 8 oz. Bottle, PK4 (HMS-6657M)
- BERLIN HAZMAT Shipping Kit, 16 oz. Bottle, PK4 (HMS-6645M)
- BERLIN HAZMAT Shipping Kit, (4) 4 oz Bottles, PK4 (HMS-64530)
- BOX PACKAGING Global Industrial„¢ One 1 Gal. Plastic Jug Haz Mat Shipper Kit, 6"L x 6"W x 12-3/4"H (HAZ1130)
- Berlin Hazmat Shipping Kits