Shop All Hazmat Shipping Kits
Berlin
HAZMAT Shipping Kit, 32 oz. Bottle, PK4
Mfr # HMS-6642M
Zoro # G6386213
product price: $239.99
/pk 4, $60.00/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-1/2"
- Holds (1) 32 oz Bottle
- Includes Slip Cover Can Packaging with 32 oz. Amber Plastic Coated Narrow Mouth Glass Bottle and Phenolic Closure
- Length 11-1/2"
- Standards UN Rated
Product Information
- Brand Berlin
- MFR # HMS-6642M
- Zoro # G6386213
- Country of Origin United States
- Category Hazmat Shipping Kits
Dimensions
Width | 11-1/2" |
Length | 11-1/2" |
Depth | 15-1/8" |
Inside Length | 11 3/16 in |
Outside Length | 11 1/2 in |
Inside Width | 11 3/16 in |
Outside Width | 11 1/2 in |
Outside Height | 15 1/8 in |
Inside Height | 14 3/4 in |
Details
Holds | (1) 32 oz Bottle |
Includes | Slip Cover Can Packaging with 32 oz. Amber Plastic Coated Narrow Mouth Glass Bottle and Phenolic Closure |
Standards | UN Rated |
Item | Hazardous Material Shipping Kit |
Color | Kraft |
Material | Corrugated Cardboard |
Wall Type | Double Wall |
Holds Container Style | Bottle |
Board Test | 275#DW |
Holds Number of Containers | 1 |
UN Rating Solid | 4GV/X4/S |
Description
Hazardous Material Shipping Kit, Wall Type Double Wall, Inside Length 11 3/16 in, Inside Width 11 3/16 in, Inside Height 14 3/4 in, Inside LxWxH 11-3/16x11-3/16x14-3/4 in, UN Rating Solid 4GV/X4/S, Holds Container Style Bottle, Holds Container Size (1) 32 oz Bottle, Holds Number of Containers 1, Holds (1) 32 oz Bottle, Board Test 275#DW, Outside Length 11 1/2 in, Outside Width 11 1/2 in, Outside Height 15 1/8 in, Outside LxWxH 11-1/2x11-1/2x15-1/8 in, Material Corrugated Cardboard, Color Kraft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROGGY'S FOG STINKY CHEESE - 1 OZ. Oil Based Scent Refill for Scent Distribution Cups (OBS-1OZ-STIN)
- QUALARC Newark free standing cigarette ash receptacle, Black color (WF-L1028S)
- AMPAD 5" x 7" Notebook, 100 Pg (20-803)
- ZORO SELECT Corrugated Boxes, 12" x 10" x 8", Kraft, 25/Bundle (11R327)
- BERLIN HAZMAT Shipping Kit, 1 gal. Drum, PK4 (HMS-6741M)
- BERLIN HAZMAT Shipping Kit, (4) 8 oz Bottles (HMS-6762M)
- BERLIN HAZMAT Shipping Kit, 32 oz. Bottle, PK4 (HMS-66431M)
- BERLIN HAZMAT Shipping Kit, 1 gal. Drum, PK4 (HMS-6740M)
- BERLIN HAZMAT Shipping Kit, 4 oz. Bottle, PK4 (HMS-6654M)
- BERLIN HAZMAT Shipping Kit, (4) 8 oz Bottles, PK4 (HMS-6451M)
- JJ KELLER Explosives Placard, Division 1.4B-1.4S (3652)
- Berlin Shipping & Moving Boxes