Shop All Cleanroom Products
Berkshire
Swab, 70mm, Poly, Rigid Tip, PK100
Mfr # LTP70R.20
Zoro # G4334434
product price: $17.89
/pk 100, $0.18/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cleanroom
- Style Rigid Tip
- Material Polyester
- Color Yellow Handle
- Gauge 70mm
Product Information
- Brand Berkshire
- MFR # LTP70R.20
- Zoro # G4334434
- Country of Origin China
- Category Cleanroom Products
Dimensions
Size | 70mm |
Handle Length | 2 1/4 in |
Tip Width | 5/32 in |
Overall Length | 2 3/4 in |
Tip Length | 1/2 in |
Details
Item | Swab |
Type | Cleanroom |
Style | Rigid Tip |
Material | Polyester |
Color | Yellow Handle |
Gauge | 70mm |
Standards | Class 10 (ISO Class 4) Cleanroom, REACH, RoHS |
Application | Applying Lubricants and Other Liquids, Cleaning of Sensitive Equipment, Cleaning with Solvents, Designed for the Highest Level of Contamination Control in Critical Processing Applications, Removing Excess Materials |
Handle Material | Polypropylene |
Number of Tips | 1 |
Tip Stiffness | Rigid Tip |
Tip Shape | Rectangular |
Autoclavable | Yes |
Tip Material | Polyester |
Sterile/Non-Sterile | Non-Sterile |
Handle Color | Yellow |
Features | Cleaning with Solvents, High Sorbency, High Abrasion Resistance |
ISO Class | ISO 3; ISO 5 |
Description
Swab, Handle Material Polypropylene, Handle Length 2 1/4 in, Tip Material Polyester, Tip Length 1/2 in, Tip Shape Rectangular, Number of Tips 1, Sterile/Non-Sterile Non-Sterile, Application Applying Lubricants and Other Liquids, Cleaning of Sensitive Equipment, Cleaning with Solvents, Designed for the Highest Level of Contamination Control in Critical Processing Applications, Removing Excess Materials, Features Cleaning with Solvents, High Sorbency, High Abrasion Resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 32 oz, 33-400, PK30 (GLC-02010)
- DYNALON TestTube Stopper, 11-13mm, Red, Pk1000 (276145-000R)
- RPI EDTA 0.5M Solution pH 8.0, 500 ML (E14000-500.0)
- ROCKER SCIENTIFIC CO LTD Rocker 300C Vacuum Filtration System (189302-11)
- BERKSHIRE Swab, 70mm, Foam, Flexible Tip, PK100 (LTO70F.20)
- BERKSHIRE Cleanroom Notebook, 5.5 In. x 8.5 In. (BSNB.0508CR.2)
- BERKSHIRE Multipurpose Paper, 8-1/2 x 11 (ECO85.0811.WH)
- BERKSHIRE Swab, 70mm, Foam, Pointed Tip, PK100 (LTO70P.20)
- BERKSHIRE Cleanroom Notebook, 5.5 In. x 8.5 In. (BSNB.05081/4.2)
- BERKSHIRE Cleanroom Notebook, 8.5 In. x 11 In. (BSNB.08111/4.1)
- CHEMTRONICS Swab, 6 in L, 5 in Hand L, PK100 (25183)
- Berkshire Cleanroom Products