Shop All Mops
Berkshire
String Mop Head, Slide On Connection, Looped-End, White, Polyester, BCM.1.12
Mfr # BCM.1.12
Zoro # G5085753
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color White
- Mop Connection Type Slide On
- Mop Head Material Polyester
- Handle Material No Handle
- Mop End Type Looped
Product Information
Dimensions
Length | 20-5/64" |
Overall Width | 14 in |
Details
Mop Head Color | White |
Mop Connection Type | Slide On |
Mop Head Material | Polyester |
Handle Material | No Handle |
Mop End Type | Looped |
Mop Style | String |
Mop Type | Mop Head |
Item | Mop Head |
Launderable | No |
Handle Included | No |
Series | BCR |
End Type | Loop |
Color | White |
Material | Polyester |
Features | Autoclavable |
Dry Weight | 16 oz |
Standards | ISO Rated |
Product Type | Wet Mop Head |
Includes Wet Mop Tailband | No |
Includes Handle | No |
Description
Mop Head, Material Polyester, Mop Connection Type Slide On, Overall Width 14 in, Launderable No, Color White, Dry Weight 16 oz, Mop End Type Loop, Includes Wet Mop Tailband No, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Part Number Not Applicable, Features Individually Packaged, Non-Abrasive, Connection Thread Type Not Applicable, Includes Handle No, Mop Style String, Product Type Wet Mop Head, Series BCR, Standards ISO Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERRY PLASTICS PGR3858X5B PE 60 gal 38 x 58 in. 2.0 Mil Can Liner On A Roll, Black (PGR3858X5B (PE))
- CLOROX Bleach 5 Gallon Size, 5 gal. (CLO-41676)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Tan, Polypropylene, 36 in L Overall (2VHL1)
- GLOBAL INDUSTRIAL Replacement Squeegee Assembly for 641410 & 641411 Floor Scrubbers (RP6459)
- BERKSHIRE String Mop Head, Slide On Connection, Looped-End, White, Polyester, BCM.4.12 (BCM.4.12)
- BERKSHIRE 37-25/64 in to 70-55/64 in L Telescoping Mop Handle, Silver (BCR.T2HANDLE.1)
- BERKSHIRE 14 in/24 in L Isolator Cleaning (EC360.ICT.1)
- BERKSHIRE Elastic Cover Isolator Cleaning, White, Polyester, PK26 (EC360.EC.6)
- BERKSHIRE 10 in x 18 in Knitted Cover Cleanroom, White, PK50 (MSVP1018B10)
- RUBBERMAID COMMERCIAL 1 in Tube Wet Mop, 28 oz Dry Wt, Slide On Connection, Looped-End, Green, Microfiber (FGT81306GR00)
- TOUGH GUY 36 1/2 in to 38 1/2 in L Dust Mop, 16 oz Dry Wt, Tabs/Pockets Connection, Cut-End, Blue, Nylon (22VA14)
- Berkshire Floor Mops, Buckets & Wringers