Shop All Inspection Gloves
Berkshire
Glove Liner, White, Regular, PK10
Mfr # BGL2.20R
Zoro # G4057496
product price: $26.59
/pk 10, $2.66/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Glove Materials Polyester
- Glove Length 8-3/4"
- Application Worn Under Gloves to Absorb Perspiration
- Fabric Weight Light
Product Information
- Brand Berkshire
- MFR # BGL2.20R
- Zoro # G4057496
- Country of Origin United States
- Category Inspection Gloves
Dimensions
Glove Size | Regular |
Glove Length | 8-3/4" |
Details
Item | Glove Liners |
Color | White |
Glove Materials | Polyester |
Application | Worn Under Gloves to Absorb Perspiration |
Fabric Weight | Light |
Design | Half Finger |
Description
Glove Liners, Fabric Weight Light, Color White, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASTEC Nitrogen Oxides Detector, PK10 (11L)
- CONDOR Circuit Breaker Lockout, Red, 1-1/8" H (437R19)
- MCR SAFETY Snort N Boar Pigskin Leather Palm, M, PK12 (1925M)
- NMC Caution Low Clearance Sign (C552AB)
- BERKSHIRE Glove Liner, White, Half Finger, PK10 (BGL2.20L)
- PYRAMEX Thermolite 13G Blue Glove Liner, Size L, 12PK (GL701L)
- PIP Reversible Inspection Glove, PK12 (97-521H)
- CONDOR Inspection Gloves, White, Light, Men L, PK12 (48UR63)
- CONDOR Winter Glove Liners, Navy, OneSize, Pr (26W519)
- MCR SAFETY Lint Free Nylon Fourchettes Reg, XS, PK12 (8750XS)
- REFRIGIWEAR Lightweight String Liner, 9.6" L, PR (0211RNATXSM)
- Berkshire Inspection Gloves