Shop All Copy & Printer Paper
Berkshire
Cleanroom Paper, Pink, PK2500
Mfr # BB85081110P
Zoro # G4704104
original price:
$22.85
5% off
new price: $21.69
/pk 250, $0.09/ea
$21.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2 in x 11 in
- Color Pink
- Paper Weight 24 lb
- Paper Size Name Letter
- Number of Reams per Case 1
Product Information
- Brand Berkshire
- MFR # BB85081110P
- Zoro # G4704104
- Country of Origin United Kingdom
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2 in x 11 in |
Paper Size Name | Letter |
Details
Item | Paper |
Color | Pink |
Paper Weight | 24 lb |
Number of Reams per Case | 1 |
Total Number of Sheets | 250 |
Finish | Smooth |
For Use With | Copiers, Laser |
3 Hole Punch | No |
Description
Paper, Sheet Size 8 1/2 in x 11 in, Paper Size Name Letter, Paper Weight 24 lb, Color Pink, Finish Smooth, 3 Hole Punch No, Total Number of Sheets 250, Number of Reams per Case 1, For Use With Copiers, Laser, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Weigh Dish, 43mm, PK1000 (MET-03105)
- MARSH Oil Stencil Board, 20" L x 7" W, Paper (OB15-7X20-50)
- MARKAL Trades-Marker All-Surface Marker, Yellow (96131)
- TARTAN 3M™ HB-901 Filament Tape Dispenser, Gray, 1/Each (TD3MHB901)
- BERKSHIRE Multipurpose Paper, 8-1/2 x 11 (BB6808118W)
- BERKSHIRE Cleanroom Paper, Blue, PK2500 (BB85081110B)
- BERKSHIRE Multipurpose Paper, 8-1/2 x 11 (BB68.0811.8B)
- BERKSHIRE Multipurpose Paper, Cellulose, 11 x 17 (BB104.1117.5B)
- BERKSHIRE Multipurpose Paper, 8-1/2 x 11 (BB104.0811.10B)
- BERKSHIRE Cleanroom Paper, 11 x 8 1 2 In, PK250 (BB104.0811.10W)
- CLEARPRINT Design Vellum Paper, 16lb, 11 x 17, Translucent White, 50/Pad (10001416)
- Berkshire Copy & Printer Paper