Shop All Copy & Printer Paper
Berkshire
Cleanroom Paper, 11 x 8 1 2 In, PK250
Mfr # BB104.0811.10W
Zoro # G4040163
product price: $18.59
/pk 250, $0.07/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2 in x 11 in
- Color White
- Paper Weight 28 lb
- Paper Size Name Letter
- Total Number of Sheets 250
Product Information
- Brand Berkshire
- MFR # BB104.0811.10W
- Zoro # G4040163
- Country of Origin United Kingdom
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2 in x 11 in |
Paper Size Name | Letter |
Details
Item | Paper |
Color | White |
Paper Weight | 28 lb |
Total Number of Sheets | 250 |
Finish | Smooth |
Number of Reams per Case | 1 |
For Use With | Copiers, Laser |
3 Hole Punch | No |
Description
Paper, Sheet Size 8 1/2 in x 11 in, Paper Size Name Letter, Paper Weight 28 lb, Color White, Finish Smooth, 3 Hole Punch No, Total Number of Sheets 250, Number of Reams per Case 1, For Use With Copiers, Laser, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANTA RAY Manta Ray S8724 Double Mite Activity Center with 2 Mega Trays And Casters (S8724)
- WILSON JONES View-Tab Index Divider, 8-Tab, Letter, PK5 (W55567)
- CANON 4526C001 (GI-21) Ink, Black (4526C001)
- SHARPIE Smear Guard Highlighter, Chisel Tip Fluorescent Green PK12 (25026B)
- BERKSHIRE Cleanroom Paper, PK2500 (BB85081110G)
- BERKSHIRE Multipurpose Paper, 8-1/2 x 11 (BB6808118W)
- BERKSHIRE Multipurpose Paper, 8-1/2 x 11 (BB68.0811.8B)
- BERKSHIRE Multipurpose Paper, 11 x 17,250 Sheets (BB104.1117.5W)
- BERKSHIRE Multipurpose Paper, Cellulose, 11 x 17 (BB104.1117.5B)
- BERKSHIRE Cleanroom Paper, Pink, PK2500 (BB85081110P)
- SPARCO Paper, Computer, Crbnls, 4Part Pk (SPR01386)
- Berkshire Copy & Printer Paper