Shop All Cleanroom Products
Berkshire
Cleanroom Notebook, 5.5 In. x 8.5 In.
Mfr # BSNB.0508CR.2
Zoro # G4603067
original price:
$18.75
5% off
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type College Rule
- Color White
- Gauge 104 gm 2
- Size 5.5 in x 8.5 in
- Standards ISO Rated
Product Information
- Brand Berkshire
- MFR # BSNB.0508CR.2
- Zoro # G4603067
- Country of Origin United States
- Category Cleanroom Products
Dimensions
Size | 5.5 in x 8.5 in |
Sheet Width | 8 in |
Sheet Length | 5 in |
Details
Item | Cleanroom Notebook |
Type | College Rule |
Color | White |
Gauge | 104 gm 2 |
Standards | ISO Rated |
Product Type | Spiral Notebook |
Rule | College |
Cover Material | Polypropylene |
Paper Color | White |
Cover Color | White |
Recycled Content | 0 % |
Paper Weight | 28 lb |
Binding | Spiral |
Total Number of Sheets | 50 |
Autoclavable | Yes |
Features | 2-Sided Pages |
Description
Cleanroom Notebook, Product Type Spiral Notebook, Autoclavable Yes, Sheet Width 8 in, Notebooks and Notepads Brand BCR, Recycled Content 0 Percent, Rule College, Standards ISO Rated, Paper Color White, Features 2-Sided Pages, Paper Weight 28 lb, Cover Material Polypropylene, Cover Color White, Binding Spiral, Total Number of Sheets 50, Sheet Length 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAECE Stopper, Foam, 6-13mm, PK1000 (L800-A)
- AMSCOPE 40X-2000X 1.3MP Digital Integrated Microscope With LED Illumination (MD82ES10)
- VEE GEE Plato Hydrometer, 7.5 to 16 degrees (6614TS-6)
- DIGI-SENSE Compression Fitting, Probe Diameter 3/8 (18527-95)
- BERKSHIRE Foam Pad, White, Cleanroom, PK10 (FMC6LF12)
- BERKSHIRE Multipurpose Paper, 8-1/2 x 11 (ECO85.0811.WH)
- BERKSHIRE Mop Cart with Bucket, Silver, Cleanroom (BCRMOPCART1)
- BERKSHIRE Swab, 70mm, Foam, Flexible Tip, PK100 (LTO70F.20)
- BERKSHIRE Swab, 70mm, Foam, Pointed Tip, PK100 (LTO70P.20)
- BERKSHIRE Mop Handle, Silver, Cleanroom (BCRHANDLE1)
- DUPONT Tychem 2000 Hooded Coveralls, 2XL, PK12 (QC127SYL2X0012NF)
- Berkshire Cleanroom Products