Shop All Cleanroom Products
Berkshire
Cleanroom Notebook, 5.5 In. x 8.5 In.
Mfr # BSNB.05081/4.2
Zoro # G4720807
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1/4 in Grid
- Color White
- Size 5.5 in x 8.5 in
- Standards ISO Rated
- Product Type Spiral Notebook
Product Information
- Brand Berkshire
- MFR # BSNB.05081/4.2
- Zoro # G4720807
- Country of Origin United States
- Category Cleanroom Products
Dimensions
Size | 5.5 in x 8.5 in |
Sheet Width | 8 in |
Sheet Length | 5 in |
Details
Item | Cleanroom Notebook |
Type | 1/4 in Grid |
Color | White |
Standards | ISO Rated |
Product Type | Spiral Notebook |
Features | 2-Sided Pages |
Rule | Grid |
Cover Color | White |
Total Number of Sheets | 50 |
Cover Material | Polypropylene |
Autoclavable | Yes |
Binding | Spiral |
Paper Color | White |
Recycled Content | 0 % |
Paper Weight | 28 lb |
Description
Cleanroom Notebook, Product Type Spiral Notebook, Autoclavable Yes, Sheet Width 8 in, Notebooks and Notepads Brand BCR, Recycled Content 0 Percent, Rule Grid, Standards ISO Rated, Paper Color White, Features 2-Sided Pages, Paper Weight 28 lb, Cover Material Polypropylene, Cover Color White, Binding Spiral, Total Number of Sheets 50, Sheet Length 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTERNATIONAL REFRACTOMETER (395)
- E-Z MIX E-Z Mix EZX70008L Lids for .5 Pint Disposable Cups - 100 Per Box (EZX70008L)
- VEE GEE Hydrometer, Baume Heavy, 305mm L (6609-4)
- AQUAPHOENIX SCIENTIFIC Chlorinated Alkalinity Kit, 1 drop- 40ppm (TK5025-Z)
- BERKSHIRE Cleanroom Notebook, 8.5 In. x 11 In. (BSNB.0811CR.1)
- BERKSHIRE Swab, 162mm, Foam, Flexible Tip, PK100 (LT01465.10)
- BERKSHIRE Swab, 125mm, Foam, Rigid Tip, PK100 (LTC125.5)
- BERKSHIRE Multipurpose Paper, 8-1/2 x 11 (ECO85.0811.WH)
- BERKSHIRE Swab, 125mm, Poly, Rigid Tip, PK100 (LTP125.5)
- BERKSHIRE Cleanroom Swab, Foam, 3 16 In Tip, PK100 (LTA03163.10)
- KLEENGUARD Dispos Covall Liq Parti Protect Hood WHT 3X 25/Cs (38942)
- Berkshire Cleanroom Products