Shop All LED Light Bulbs
Bergen Industries
LED Stk Light Bulb, 800 lm, 5000K, 8W, PK5
Mfr # 850STK
Zoro # G6929297
original price:
$27.15
11% off
new price: $24.15
/pk 5, $4.83/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Color Temp. 5000K
- Bulb Technology LED
- Dimmable No
- Voltage 120v
Product Information
- Brand Bergen Industries
- MFR # 850STK
- Zoro # G6929297
- UPC # 752560400270
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 |
Bulb Color Temp. | 5000K |
Bulb Technology | LED |
Dimmable | No |
Voltage | 120v |
Watts | 8W |
Item | LED Stk Light Bulb,800 lm,5000K,8W,PK5 |
Average Bulb Life | 12,000 hr. |
Description
LED Stk Light Bulb,800 lm,5000K,8W,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Tl43R (TL43R2GMBBB)
- ILC Replacement for Whelen Engineering W11631 replacement light bulb lamp (W11631 WHELEN ENGINEERING)
- LUXRITE BR20 LED Light Bulbs 6.5W (45W Equivalent) 460LM 6500K Daylight Dimmable E26 Base 6-Pack (LR31866-6PK)
- MILWAUKEE TOOL USB Rechargeable ROVER Pocket Flood Light (2112-21)
- BERGEN INDUSTRIES LED Stk Light Bulb, 1100 lm, 12W, PK5 (1250STK)
- SATCO 8 Watt T10 LED, Frosted, Medium Base, 4000K, High Lumen, 120 Volt, 90 CRI, Dimmable, Carded (S11225)
- SYLVANIA Bulb Led 10Yr 60W A19 5K 4Pk (79284)
- TCP LED, 17W, DIM, 30KFL HO, PAR38, Flood (LED17HOP38D30KFL)
- SATCO 23W T2 LED Light Bulb - Medium Base - White Finish (S6276)
- SIGNIFY LED, 16.5 W, T8, Medium Bi-Pin (G13) (16.5T8/BCP/48-840/MF21/G 25/1)
- MIRACLE LED Rough Service MAX LED Bulb Vibration Resistant Replace 100W (602110)
- Bergen Industries LED Light Bulbs