Shop All Deck Hardware
Bep Marine
BEP Red SPST Momentary Contact Switch - OFF/ON
Mfr # 1001401
Zoro # G110022807
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bep Marine
- MFR # 1001401
- Zoro # G110022807
- UPC # 870216046020
- Country of Origin United States
- Category Deck Hardware
Description
Red SPST Momentary Contact Switch - OFF/ON. Single pole, single throw momentary switch turns one circuit on and off. Compact red push button switch can be used for horn, starter, and other momentary applications.Features: Nominal voltage is 12V/24V DC. Rated for 5A at 12V DC, 5A at 24V DC. Two 1/4in blade terminals. Fits panels up to 1/4in thick. Same as Cole Hersee part number 9187-02.
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTBOX SECURITY GATEWAY BYPASS CABLE for 2018 Chrysler (SB-SBOX-P-13)
- SHARK INDUSTRIES Coats Corghi Stainless Steel Mount Demount Duck Head w/Round Hole (38305)
- CARTER FUEL PUMPS 12V Universal Solid-State In-Line Pump Elec Fuel Pump, P74020 (P74020)
- WESTWARD Lug, 4/0 ga., 1/2 In., Crimp/Solder, PK25 (23YZ35)
- BEP MARINE Contura Single Switch Mounting Bracket (1001703)
- BEP MARINE Contura Double Switch Mounting Bracket (1001702)
- TAYLOR "D" Sponge Gasket For Hatches 7 ft. (1725)
- SEA-DOG Sea-Dog 170016 Heavy-Duty Stainless Steel Thimble - 5/8" Wire Diameter (170016)
- NATIONAL MFG/SPECTRUM BRANDS HHI Zinc Flush Ring Pull (N203-752)
- GROCO 2" Strainer 304 SS Basket (ARG-2000-S BSPP)
- PRIME-LINE Steel Ball Bearing Roller, Zinc Plated, 1-25/32 in. Diameter, 3/8 in. 2 Pack (D 1725)
- Bep Marine Deck Hardware