Shop All Automotive Fuses, Breakers & Fuse Boxes
Bep Marine
BEP Pro Installer ANL Through Panel Fuse Holder - 500A
Mfr # 778-ANLTP
Zoro # G002943654
$62.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bep Marine
- MFR # 778-ANLTP
- Zoro # G002943654
- UPC # 843687006824
- Country of Origin China
- Category Automotive Fuses, Breakers & Fuse Boxes
Description
ANL Through Panel Fuse Holder, 500A
This innovative, through-panel mounting fuse holder (Patent Pending) offers the user easy visual inspection of fuse state, and easy/safe access to change fuses if blown. It provides high-capacity fusing, fast response, high interrupt ratings (up to 3,000 Amps DC), and is ideal for protecting today's demanding onboard power electronics technology including inverters and battery chargers. It can also protect wiring from short circuits, for example as a main fuse to protect house circuits, protection for digital switching main feed circuits, or heavy duty loads.
This innovative, through-panel mounting fuse holder (Patent Pending) offers the user easy visual inspection of fuse state, and easy/safe access to change fuses if blown. It provides high-capacity fusing, fast response, high interrupt ratings (up to 3,000 Amps DC), and is ideal for protecting today's demanding onboard power electronics technology including inverters and battery chargers. It can also protect wiring from short circuits, for example as a main fuse to protect house circuits, protection for digital switching main feed circuits, or heavy duty loads.
- Convenient fuse inspection and replacement
- Compact footprint saves space
- Radiused connection points improve cable routing options (back-to-back lugs fit at any angle -90' to +90')
- Innovative clear cover provides insulation/protection
- Fuse viewing "window" in cover aids visual inspection of fuse state
- Label recess on cover allows fitting up to +" width (12.7mm) printed labels from handheld label printers
- Insert moulded studs offer superior mechanical strength
- Designed for the harsh marine environment
- Studs have anti-seize lubrication applied to prevent thread galling
- Cable connection studs: 10mm (3/8")
- Fuse mounting studs: 8mm (5/16"). Also allows 10mm (3/8") fuses to be used
- Fuse type: ANL or ANN (very fast acting)
- Amperage: 35-500A
- 50 VDC, or determined by fuse fitted (if lower)
- High temperature, fibre reinforced plastic base provides strength and chemical resistance
- Clear polycarbonate cover
- Tinned CDA260 highly conductive brass for improved strength on integral studs, stainless steel nuts and washers for longevity in the marine environment
- All threads are metric
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INCOM Green SuperBrite Reflective Tape 2 x 30' (HRT230GR)
- PRI PRI CP123 PRI-G Gas Treatment - 16 oz. (CP123)
- BALDWIN FILTERS Air Filter, 6-3/32 x 15-5/16 in. (PA2314)
- SUNBELT TIRE, 20 x 10.00 - 10, 4 PLY, SU05 TURF 0" x0" x0" (A-B1SUT412)
- BEP MARINE BEP Pro Installer Class T Fuse Holder w/2 Additional Studs - 400-600A (778-T2S-600)
- BEP MARINE BEP Pro Installer Class T Fuse Holder w/2 Additional Studs - 225-400A (778-T2S-400)
- BEP MARINE BEP Pro Installer ANL Fuse Holder - 300A (778-ANL)
- GROTE Rock/Swtch, SPST, Mom/On/Off, 20A, 12V (82-0310)
- DISCO ATO Blade Type Fuse Assortment, 50 PCS (8192)
- FLOSSER Fuse Red Atr Mic2 7.5Amp, 502875 (502875)
- BLUE SEA SYSTEMS Blue Sea 5006100 MAXI Fuse Block - 30-80A (5006100)
- Bep Marine Automotive Electrical