Shop All Automotive Fuses, Breakers & Fuse Boxes
Bep Marine
BEP Pro Installer ANL Fuse Holder - 300A
Mfr # 778-ANL
Zoro # G402943827
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bep Marine
- MFR # 778-ANL
- Zoro # G402943827
- UPC # 843687006800
- Country of Origin China
- Category Automotive Fuses, Breakers & Fuse Boxes
Description
Fuse Holder ANL 300A
Providing high-capacity fusing, fast response and very high interrupt ratings (ANL up to 6,000 Amps, Class-T up to 20,000 Amps), these fuse holders are ideal for protecting today's demanding onboard power electronics technology including inverters and battery chargers. They also protect wiring from short circuits. Pro Installer fuse holders' durable construction allow fuses to run at maximum load.
Providing high-capacity fusing, fast response and very high interrupt ratings (ANL up to 6,000 Amps, Class-T up to 20,000 Amps), these fuse holders are ideal for protecting today's demanding onboard power electronics technology including inverters and battery chargers. They also protect wiring from short circuits. Pro Installer fuse holders' durable construction allow fuses to run at maximum load.
- Radiused ends improve cable routing options
- ANL: for use with 5/16" (8mm) or 3/8" (10mm) ANL fuses
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 14-7/32 x 18-11/32 in. (RS3700)
- REESE Universal Coupler Lock, REESE TOWPOWER (55003)
- PETERSON Lite Marker Square Amber (V114A)
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass (B201-S)
- BEP MARINE BEP Pro Installer ANL Through Panel Fuse Holder - 500A (778-ANLTP)
- BEP MARINE BEP Pro Installer Class T Fuse Holder w/2 Additional Studs - 400-600A (778-T2S-600)
- BEP MARINE BEP Pro Installer Class T Fuse Holder w/2 Additional Studs - 225-400A (778-T2S-400)
- EATON BUSSMANN Automotive Circuit Breaker, CBT-N, 20A, 12V (CBT-20N)
- GROTE Electromagnetic Flasher (44720)
- BUYERS PRODUCTS 150 Amp Circuit Breaker With Manual Push-to-Trip Reset (CB150PB)
- MARINCO Inline Heavy-Duty Maxi Fuse Holder (HDBFH)
- Bep Marine Automotive Electrical