Shop All Marine & Boat Speakers & Navigation
Bep Marine
BEP Pro Installer 400A Selector w/Field Disconnect Battery Switch - MC
Mfr # 771-SFD
Zoro # G903077113
product price: $54.79
/ea
$54.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bep Marine
- MFR # 771-SFD
- Zoro # G903077113
- UPC # 843687007784
- Country of Origin New Zealand
- Category Marine & Boat Speakers & Navigation
Description
Pro Installer 400A Selector w/Field Disconnect Battery Switch - MC10
Power requirements on boats have increased, and these 2 Selector switches offer high power capacity (400 amps continuous), the ability to easily fit doubled cables, and conform to the industry standard mounting footprint (Guest, Perko, Blue Sea). Please note selector switches will not separate electronics from harmful engine starting spikes.
Specifications
Mounting: Surface, Rear or Front
Voltage: 48v DC (for 12-48v systems)
Rating: 400 Cont / 600 Inter / 1500 Crank
Dims: 3.85" x 3.85" x 3.62"
Operation: 1-2-Both-Off
Stud: 3x 10 mm (3.8")
Power requirements on boats have increased, and these 2 Selector switches offer high power capacity (400 amps continuous), the ability to easily fit doubled cables, and conform to the industry standard mounting footprint (Guest, Perko, Blue Sea). Please note selector switches will not separate electronics from harmful engine starting spikes.
Specifications
Mounting: Surface, Rear or Front
Voltage: 48v DC (for 12-48v systems)
Rating: 400 Cont / 600 Inter / 1500 Crank
Dims: 3.85" x 3.85" x 3.62"
Operation: 1-2-Both-Off
Stud: 3x 10 mm (3.8")
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO LAL POD-LAL-3B4 Chrysler Replacement POD Key w/ Proximity (IYZ-C01C) (ILCO-AX00015020)
- AUTOTEX Adapter Plate, Dry Pantograph (200241)
- WEATHERTECH Front FloorLiners, Black, 4413131 (4413131)
- MONROE Monroe Shock-Mate Shock Absorber Boot Kit - Rear, SA1997 (SA1997)
- BEP MARINE BEP Pro Installer 400A Selector Battery Switch - MC10 (771-S)
- BEP MARINE Lever-Operated Master Disconnect - ON/OFF (1001001)
- BEP MARINE Emergency Parallel Battery Knob - Yellow - Easy Fit (701-KEY-EP)
- BEP MARINE BEP Panel-Mounted Battery Mini Selector Switch (701S-PM)
- BEP MARINE BEP Pro Installer Dual Insulated Distribution Stud - 1/4" (IS-6MM-2/DSP)
- BEP MARINE BEP Battery Distibution Cluster f/Twin Outboard Engines w/Three Batter (80-716-0018-00)
- STANDARD HORIZON Replacement VHF Mic f/GX2000B, GX2100B, GX2150B, GX2200B - Black (CS2308402)
- Bep Marine Marine & Boat Speakers & Navigation