Shop All Insect Repellents
Bens
Insect Repellant, Wipes, PK12
Mfr # 0006-7085
Zoro # G4825914
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Active Ingredients DEET
- Form Wipes
- Targeted Insects Mosquitos, Ticks
- DEET Concentration 30.00%
Product Information
- Brand Bens
- MFR # 0006-7085
- Zoro # G4825914
- Country of Origin United States
- Category Insect Repellents
Details
Item | Insect Repellent |
Active Ingredients | DEET |
Form | Wipes |
Targeted Insects | Mosquitos, Ticks |
DEET Concentration | 30.00% |
Description
Insect Repellent, Targeted Insects Mosquitos, Ticks, Active Ingredients DEET, DEET Concentration 30.00 Percent, Form Wipes, Insect Group Flying and Crawling, Insect Control Type Repels, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRENS Sprinkling Can Galv 8Qt (208RH)
- HATHAWAY Pool Table Dust Cover, For 7 to 8ft Table (BG2541)
- AFTERMARKET 1J6740 - BEARING CAP 2C1336 2394217 1U0730 Fits Caterpillar (HIM30-0052)
- WINEGARD Winegard RP-5895 Ivory Crank Hardware (RP-5895)
- BENS Pump, Bens 100, Uncarded 3.4 oz., PK12 (0006-7081)
- BENS Insect Repellant, Pump, 1.25 oz., PK12 (0006-7190)
- BENS Repellant, Pump, Home/Field, PK12 (0006-7185)
- BENS Insect Repellant, Eco Spray, 6 oz., PK12 (0006-7178)
- BENS 30% Deet 3.4 Oz. Insect Repellent Pump Spray (0006-7088)
- BONIDE PRODUCTS Bonide Revenge Barn & Stable Fly Spray Concentrate 32 Ounce 46178 (917410)
- GARDEN TECH SEVIN 16 OZ CONCCENTRATE (100547212)
- Bens Insect Repellents