Shop All Electric Rebar Cutters & Benders
Benner-Nawman
Rebar Cutter Kit, 12 Amps, 1 In Cap
Mfr # DC-25X
Zoro # G3642904
Free Shipping & Returns
$2,487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps @ 120V 12
- Max. Capacity (In.) 1 in
- Voltage 115V AC
- Blade Type Cutting Blocks
- Bearing Type Ball
Product Information
- Brand Benner-Nawman
- MFR # DC-25X
- Zoro # G3642904
- UPC # 85694320252
- Country of Origin Japan
- Category Electric Rebar Cutters & Benders
Dimensions
Length (In.) | 20 in |
Width (In.) | 5.9 in |
Height (In.) | 9.8 in |
Tool Length | 20 in |
Overall Height | 9 3/4 in |
Overall Width | 5 7/8 in |
Maximum Rebar Size Cutting Capacity | #8 |
Description
Rebar Cutter Kit, Voltage 115V AC, Rebar Tool Style Portable, Tool Function Shearing, Maximum Imperial Rebar Cutting Capacity 1 in, Maximum Rebar Grade Bending Capacity 60, Cutting Head Rotation No, Maximum Rebar Grade Cutting Capacity 60, Application Rebar Cutting, Bearing Type Ball, Blade Material Alloy Steel, Blade Type Cutting Blocks, Current 12 A, Cutting Force 30 ton, Electrical Protection Double Insulated, Features Cutting Guard, No Sparks or Flame, Safety Relief Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 13mm Nut Grip 26mm 3/8 Sq. Drive (3450M-13)
- MITUTOYO SPC Mini Processor, DP-1VR (264-505A)
- WESTWARD Wood Chisels, 1/4in (LWC8)
- GREENFIELD THREADING Spiral Point Tap Plug, 3 Flutes (330313)
- BENNER-NAWMAN Rebar Cutter Kit, 10 Amps, 3/4 In Cap (DC-20WH)
- BENNER-NAWMAN Rebar Bender Kit, 180 Deg, 12 Amp, 7/8 Cap (DBD-25X)
- BENNER-NAWMAN Rebar Cutter/Bender, 180 Deg, 10Amp, 5/8Cap (DBC-16H)
- BENNER-NAWMAN Rebar Cutter Kit, 9 Amps, 3/4 In Cap (BNCE-20)
- BN PRODUCTS USA Rebar Cutting Saw (BNCE-30)
- HUSQVARNA Battery Power Cutter 14 in.Rescue (K1 PACE 14 RESCUE)
- RELTON SDS+ Rotary Rebar Cutter Complete 1-3/4"X12" (SRB-28)
- Benner-Nawman Electric Rebar Cutters & Benders