Shop All Waiting Room & Guest Chairs
Benchpro
Urethane Chair, w/Nylon Base, 22"-32"
Mfr # LNT-UB
Zoro # G6181115
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 31"
- Height 21"
- Width Seat: 18-1/2"; Back: 16"
- Material Urethane; Base: Nylon
- Style Guest Chair
Product Information
- Brand Benchpro
- MFR # LNT-UB
- Zoro # G6181115
- UPC # 810626030011
- Country of Origin Mexico
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 31" |
Height | 21" |
Width | Seat: 18-1/2"; Back: 16" |
Details
Item | Chair with Footring |
Material | Urethane; Base: Nylon |
Style | Guest Chair |
Description
Urethane Chair,w/Nylon Base,22 In.-32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERJOCK Spare Tire Lock -* 1/2” pin; adjustable from 1/4”-7/8” length (SU12244)
- TRADEMARK FINE ART Carrie Schmitt 'Queen Of Her Life' Canvas Art, 35x47 (ALI39326-C3547GG)
- HASTINGS HOME Bamboo Sink Shelf Countertop Organizer for Kitchen, Bathroom, Bedroom, Office, Space Saving Storage (587765EOV)
- ELK STUDIO Lambert Carved Object, Large Natural (S0037-11298)
- FLASH FURNITURE Side Reception Chair, 21-3/4"L28-3/4"H, LeatherSeat, FusionSeries (CH-162731-GY-GG)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-ROYBL-GG)
- FLASH FURNITURE BlackChurch Chair, 25 inW25 inL33 1/4 inH, Fixed, FabricSeat (FD-CH02185-SV-JP02-GG)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3906)
- FLASH FURNITURE Chiavari Chair, 18-3/4"L35"H, HerculesSeries (LE-BLACK-M-GG)
- BOSS BlackGuest Chair, 22"W22"L32-1/2"H, Fixed, VinylSeat (B9591AM-BK)
- BAXTON STUDIO Perris Mid-Century Modern Grey Velvet Fabric and Walnut Brown Finished Wood Lounge Chair (175-10867-Zoro)
- Benchpro Seating