Shop All Workbench Legs
Benchpro
Upright Post, Steel, 500 lb., Gray, PR
Mfr # UB48 G
Zoro # G7791594
product price: $115.99
/pr
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Load Capacity 500 lb
- Width 2 in
- Depth 2 in
- Material Steel
Product Information
- Brand Benchpro
- MFR # UB48 G
- Zoro # G7791594
- Country of Origin Mexico
- Category Workbench Legs
Dimensions
Height | 48 in |
Width | 2 in |
Depth | 2 in |
Overall Depth | 2 in |
Overall Width | 2 in |
Overall Height | 48 in |
Details
Item | Upright Post |
Load Capacity | 500 lb |
Material | Steel |
Color | Gray |
For Use With | Adjustable Shelves, Articulating Monitor Holder, Bin Box Rails, Lights, Roll Holder, Tool Trolley Rail |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Includes | Set of Uprights |
Finish | Powder Coated |
Assembly | Unassembled |
Compatible with Series | AEW, AMW, HW, KW, RW |
Metal Material Gauge | 16 ga |
Overall Load Capacity | 500 lb |
Includes Mounting Hardware | Yes |
Product Type | Upright Post |
Description
Upright Post, Product Type Upright Post, Color Gray, Includes Set of Uprights, Includes Mounting Hardware Yes, Material Steel, Metal Material Gauge 16 ga, Overall Depth 2 in, Overall Height 48 in, Overall Width 2 in, Assembly Unassembled, Finish Powder Coated, Overall Load Capacity 500 lb, For Use With Adjustable Shelves, Articulating Monitor Holder, Bin Box Rails, Lights, Roll Holder, Tool Trolley Rail, Compatible with Series AEW, AMW, HW, KW, RW, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILDCRAFT Wall Coat Locker with Shelf, 47-3/4 x 7-3/4 x 7-3/4 Inches (1459813)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 128 Bins (DC48-128-4S-1795)
- JAMCO Fixed Work Table, SS, 60" W, 30" D (YE360)
- GLOBAL INDUSTRIAL Bulk Container Caster Set 2 Swivel/2 Locking (603088)
- BENCHPRO Upright Post, 2 Wx6 Dx36 in. H, Black, PR (U36)
- PRO-LINE Leg Extenders, 6", Set Of 4, Lt Blue (HDLE-6-L14)
- JOHN BOOS & CO Stainless Steel Cross Braced Leg Kit, 48W x 30D (SBB3048)
- TENNSCO Adj. Leg, 3Wx30Dx27-7/8 to 35-3/8H, Gray (AL-3230 MED GREY)
- DEVILBISS AUTOMOTIVE REFINISHING $DV1 BASE COAT GUN (DV704504)
- TENNSCO Adj. Leg, 3Wx30Dx27-7/8 to 35-3/8H, Sand (AL-3230 SAND)
- GLOBAL INDUSTRIAL Adjustable Height Leg For 30 Bench, 29 to 35, Black (249507BK)
- Benchpro Workbench Components