Shop All Workbench Legs
Benchpro
Upright Post, Steel, 500 lb., Gray, PR
Mfr # UB36 G
Zoro # G7796844
product price: $102.99
/pr
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 36 in
- Load Capacity 500 lb
- Width 2 in
- Material Steel
- Depth 2 in
Product Information
- Brand Benchpro
- MFR # UB36 G
- Zoro # G7796844
- Country of Origin Mexico
- Category Workbench Legs
Dimensions
Height | 36 in |
Width | 2 in |
Depth | 2 in |
Overall Width | 2 in |
Overall Depth | 2 in |
Overall Height | 36 in |
Details
Item | Upright Post |
Load Capacity | 500 lb |
Material | Steel |
Color | Gray |
For Use With | Adjustable Shelves, Articulating Monitor Holder, Bin Box Rails, Lights, Roll Holder, Tool Trolley Rail |
Finish | Powder Coated |
Includes | Set of Uprights |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Assembly | Unassembled |
Product Type | Upright Post |
Overall Load Capacity | 500 lb |
Includes Mounting Hardware | Yes |
Compatible with Series | AEW, AMW, HW, KW, RW |
Metal Material Gauge | 16 ga |
Description
Upright Post, Product Type Upright Post, Color Gray, Includes Set of Uprights, Includes Mounting Hardware Yes, Material Steel, Metal Material Gauge 16 ga, Overall Depth 2 in, Overall Height 36 in, Overall Width 2 in, Assembly Unassembled, Finish Powder Coated, Overall Load Capacity 500 lb, For Use With Adjustable Shelves, Articulating Monitor Holder, Bin Box Rails, Lights, Roll Holder, Tool Trolley Rail, Compatible with Series AEW, AMW, HW, KW, RW, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene/Polyethylene, 4 1/8 in W, 3 in H, Black, 5 3/8 in L (QUS210BR)
- GLOBAL INDUSTRIAL Replacement Handle w/Hardware for Paramount Lockers (RP9043)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 60 5/8 in H x 37 in W, 9 Shelves, Gray (3-332SSMB)
- BASCO Plastic Container, 13 gal. (EZ-E138)
- BENCHPRO Upright Post, 2 Wx6 Dx36 in. H, Black, PR (U36)
- TENNSCO Flared Leg, 3-1/2 W x 30 D x 32 H, Gray (L-3230 MED GREY)
- JOHN BOOS & CO Stainless Steel Shelf Leg Kit, 72W x 30D (SSB3072)
- GLOBAL INDUSTRIAL Adjustable Height Leg For 30 Bench, 29 to 35, Black (249507BK)
- DEVILBISS AUTOMOTIVE REFINISHING $DV1 BASE COAT GUN (DV704504)
- GLOBAL INDUSTRIAL Height Adjustable Leg Extender Kit - 35-1/2 to 43, Gray, 2PK (319131)
- GLOBAL INDUSTRIAL Adjustable Height Leg For 36 Benches, 27-7/8 To 35-3/8, Gray (249508)
- Benchpro Workbench Legs