Shop All Workbench Legs
Benchpro
Upright Post, Steel, 500 lb., Gray, PK3
Mfr # UB48 G -3
Zoro # G7791655
product price: $160.99
/pk 3, $53.66/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Load Capacity 500 lb
- Width 2 in
- Material Steel
- Depth 2 in
Product Information
- Brand Benchpro
- MFR # UB48 G -3
- Zoro # G7791655
- Country of Origin Mexico
- Category Workbench Legs
Dimensions
Height | 48 in |
Width | 2 in |
Depth | 2 in |
Overall Width | 2 in |
Overall Height | 48 in |
Overall Depth | 2 in |
Details
Item | Upright Post |
Load Capacity | 500 lb |
Material | Steel |
Color | Gray |
For Use With | Adjustable Shelves, Articulating Monitor Holder, Bin Box Rails, Lights, Roll Holder, Tool Trolley Rail |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Finish | Powder Coated |
Includes | Set of Uprights |
Assembly | Unassembled |
Compatible with Series | AEW, AMW, HW, KW, RW |
Overall Load Capacity | 500 lb |
Product Type | Upright Post |
Metal Material Gauge | 16 ga |
Includes Mounting Hardware | Yes |
Description
Upright Post, Product Type Upright Post, Color Gray, Includes Set of Uprights, Includes Mounting Hardware Yes, Material Steel, Metal Material Gauge 16 ga, Overall Depth 2 in, Overall Height 48 in, Overall Width 2 in, Assembly Unassembled, Finish Powder Coated, Overall Load Capacity 500 lb, For Use With Adjustable Shelves, Articulating Monitor Holder, Bin Box Rails, Lights, Roll Holder, Tool Trolley Rail, Compatible with Series AEW, AMW, HW, KW, RW, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Faucet, 3/4 In, Self-Closing, Brass (272037)
- ECONOCO L-Shaped Leg for Grid Panel, White, 12PK (GL512/W)
- DURHAM MFG Drawer Bin Cabinet with 24 Drawers, Steel, 33 3/4 in W x 14 1/2 in H x 11 3/4 in D (007-17-S1157)
- AZAR DISPLAYS Revolving 13.5"W x 22"H Pegboard Counter Display (700513-WHT)
- BENCHPRO Upright Post, 2 Wx6 Dx36 in. H, Black, PR (U36)
- TENNSCO Flared Leg, 3-1/2 W x 30 D x 32 H, Gray (L-3230 MED GREY)
- TENNSCO Adj. Leg, 3Wx30Dx27-7/8 to 35-3/8H, Sand (AL-3230 SAND)
- JOHN BOOS & CO Stainless Steel Cross Braced Leg Kit, 60W x 30D (SBB3060)
- JOHN BOOS & CO Stainless Steel Cross Braced Leg Kit, 48W x 30D (SBB3048)
- TENNSCO Adj. Leg, 3Wx30Dx27-7/8 to 35-3/8H, Gray (AL-3230 MED GREY)
- TENNSCO Post, 84 In., 2-1/16 In., Med. Gray (SUR-84)
- Benchpro Workbench Legs