Shop All Workbench Legs
Benchpro
Upright Post, Steel, 500 lb., Blue, PR
Mfr # UB48 B
Zoro # G7791585
product price: $112.99
/pr
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Load Capacity 500 lb
- Width 2 in
- Depth 2 in
- Material Steel
Product Information
- Brand Benchpro
- MFR # UB48 B
- Zoro # G7791585
- Country of Origin Mexico
- Category Workbench Legs
Dimensions
Height | 48 in |
Width | 2 in |
Depth | 2 in |
Overall Depth | 2 in |
Overall Height | 48 in |
Overall Width | 2 in |
Details
Item | Upright Post |
Load Capacity | 500 lb |
Material | Steel |
Color | Blue |
For Use With | Adjustable Shelves, Articulating Monitor Holder, Bin Box Rails, Lights, Roll Holder, Tool Trolley Rail |
Finish | Powder Coated |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Includes | Set of Uprights |
Assembly | Unassembled |
Product Type | Upright Post |
Metal Material Gauge | 16 ga |
Overall Load Capacity | 500 lb |
Includes Mounting Hardware | Yes |
Compatible with Series | AEW, AMW, HW, KW, RW |
Description
Upright Post, Product Type Upright Post, Color Blue, Includes Set of Uprights, Includes Mounting Hardware Yes, Material Steel, Metal Material Gauge 16 ga, Overall Depth 2 in, Overall Height 48 in, Overall Width 2 in, Assembly Unassembled, Finish Powder Coated, Overall Load Capacity 500 lb, For Use With Adjustable Shelves, Articulating Monitor Holder, Bin Box Rails, Lights, Roll Holder, Tool Trolley Rail, Compatible with Series AEW, AMW, HW, KW, RW, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Blue Steel Medium Duty Cantilever Brace Set 59"W x 59"L x 6"H (MB-C-6-60)
- GROVES Open Loop Coat Hanger (DKH-O)
- HANGMAN No Stud Floating Shelf 18", Black Powder Coat (L-18-B)
- RUBBERMAID Bracket Wall/End Stdrd (1950472)
- BENCHPRO Upright Post, 2 Wx6 Dx36 in. H, Black, PR (U36)
- GLOBAL INDUSTRIAL Height Adjustable Leg Extender Kit, 35-1/2 to 43, Black, 2PK (319132)
- TENNSCO Flared Leg, 3-1/2 W x 36 D x 32 H, Sand (L-3236 SAND)
- TENNSCO Flared Leg, 3-1/2 W x 30 D x 32 H, Gray (L-3230 MED GREY)
- TENNSCO Flared Leg, 3-1/2 W x 30 D x 32 H, Sand (L-3230 SAND)
- GLOBAL INDUSTRIAL Height Adjustable Leg Extender Kit - 35-1/2 to 43, Gray, 2PK (319131)
- TENNSCO Flared Leg, 3-1/2 W x 36 D x 32 H, Gray (L-3236 MED GREY)
- Benchpro Workbench Legs