Shop All Workbench Legs
Benchpro
Upright Post, Steel, 500 lb., Blue, PR
Mfr # UB36 B
Zoro # G7796835
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 36 in
- Load Capacity 500 lb
- Width 2 in
- Material Steel
- Depth 2 in
Product Information
- Brand Benchpro
- MFR # UB36 B
- Zoro # G7796835
- Country of Origin Mexico
- Category Workbench Legs
Dimensions
Height | 36 in |
Width | 2 in |
Depth | 2 in |
Overall Height | 36 in |
Overall Depth | 2 in |
Overall Width | 2 in |
Details
Item | Upright Post |
Load Capacity | 500 lb |
Material | Steel |
Color | Blue |
For Use With | Adjustable Shelves, Articulating Monitor Holder, Bin Box Rails, Lights, Roll Holder, Tool Trolley Rail |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Finish | Powder Coated |
Includes | Set of Uprights |
Assembly | Unassembled |
Product Type | Upright Post |
Includes Mounting Hardware | Yes |
Compatible with Series | AEW, AMW, HW, KW, RW |
Overall Load Capacity | 500 lb |
Metal Material Gauge | 16 ga |
Description
Upright Post, Product Type Upright Post, Color Blue, Includes Set of Uprights, Includes Mounting Hardware Yes, Material Steel, Metal Material Gauge 16 ga, Overall Depth 2 in, Overall Height 36 in, Overall Width 2 in, Assembly Unassembled, Finish Powder Coated, Overall Load Capacity 500 lb, For Use With Adjustable Shelves, Articulating Monitor Holder, Bin Box Rails, Lights, Roll Holder, Tool Trolley Rail, Compatible with Series AEW, AMW, HW, KW, RW, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERILITE Storage Tote, Clear, Polypropylene, 24 in L, 18 in W, 15 1/4 in H, 20 gal Volume Capacity (19384304)
- HALLOWELL Extra Shelf Level, 18D x 72In.W, Steel (DRHCL7218ME)
- ZORO SELECT Drum Liner, 55 gal, 18 mil, Natural (6550-40)
- 80/20 Economy, T-Slot Cover, Yellow, 15 S (2822)
- BENCHPRO Upright Post, 2 Wx6 Dx36 in. H, Black, PR (U36)
- PRO-LINE Leg Extenders, 6", Set Of 4, Lt Gray (HDLE-6-A31)
- TENNSCO Adj. Leg, 3Wx36Dx27-7/8 to 35-3/8H, Gray (AL-3236 MED GREY)
- GLOBAL INDUSTRIAL Adjustable Height Leg For 30 Benches, 27-7/8 To 35-3/8, Gray (249507)
- GLOBAL INDUSTRIAL Fixed Height Steel Leg For Workbenches, 36inD, Gray (319395GY)
- GLOBAL INDUSTRIAL Adjustable Height Leg For 30 Bench, 29 to 35, Black (249507BK)
- PRO-LINE Leg Extenders, 6", Set Of 4, Lt Blue (HDLE-6-L14)
- Benchpro Workbench Components