Shop All Workbench Legs
Benchpro
Upright Post, Steel, 500 lb., Blue, PK3
Mfr # UB36 B -3
Zoro # G7791612
product price: $143.99
/pk 3, $48.00/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 36 in
- Load Capacity 500 lb
- Width 2 in
- Material Steel
- Depth 2 in
Product Information
- Brand Benchpro
- MFR # UB36 B -3
- Zoro # G7791612
- Country of Origin Mexico
- Category Workbench Legs
Dimensions
Height | 36 in |
Width | 2 in |
Depth | 2 in |
Overall Height | 36 in |
Overall Depth | 2 in |
Overall Width | 2 in |
Details
Item | Upright Post |
Load Capacity | 500 lb |
Material | Steel |
Color | Blue |
For Use With | Adjustable Shelves, Articulating Monitor Holder, Bin Box Rails, Lights, Roll Holder, Tool Trolley Rail |
Includes | Set of Uprights |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Finish | Powder Coated |
Assembly | Unassembled |
Overall Load Capacity | 500 lb |
Compatible with Series | AEW, AMW, HW, KW, RW |
Product Type | Upright Post |
Metal Material Gauge | 16 ga |
Includes Mounting Hardware | Yes |
Description
Upright Post, Product Type Upright Post, Color Blue, Includes Set of Uprights, Includes Mounting Hardware Yes, Material Steel, Metal Material Gauge 16 ga, Overall Depth 2 in, Overall Height 36 in, Overall Width 2 in, Assembly Unassembled, Finish Powder Coated, Overall Load Capacity 500 lb, For Use With Adjustable Shelves, Articulating Monitor Holder, Bin Box Rails, Lights, Roll Holder, Tool Trolley Rail, Compatible with Series AEW, AMW, HW, KW, RW, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 24"D x 72"W, Chrome (2472C)
- DEFLECTO Tilt Bin for Storage, 6 Bins, Black (20604OP)
- ZORO SELECT Single Rod Pegboard Hook, 2", PK10 (5TPC9)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, Blue, 14 3/4 in L (PB148-7 Blue)
- BENCHPRO Upright Post, 2 Wx6 Dx36 in. H, Black, PR (U36)
- TENNSCO Adj. Leg, 3Wx36Dx27-7/8 to 35-3/8H, Sand (AL-3236 SAND)
- JOHN BOOS & CO Stainless Steel Shelf Leg Kit, 72W x 30D (SSB3072)
- GLOBAL INDUSTRIAL Adjustable Height Leg For 36 Bench, 27-7/8 To 35-3/8, Black (249508BK)
- GLOBAL INDUSTRIAL Adjustable Height Leg For 30 Benches, 27-7/8 To 35-3/8, Gray (249507)
- GLOBAL INDUSTRIAL Height Adjustable Leg Extender Kit - 35-1/2 to 43, Gray, 2PK (319131)
- TENNSCO Adj. Leg, 3Wx36Dx27-7/8 to 35-3/8H, Gray (AL-3236 MED GREY)
- Benchpro Workbench Legs