Shop All Workbench Legs
Benchpro
Upright Post, Steel, 500 lb., Black, PR
Mfr # UBL48 BL
Zoro # G7791603
product price: $112.99
/pr
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Load Capacity 500 lb
- Width 2 in
- Material Steel
- Depth 2 in
Product Information
- Brand Benchpro
- MFR # UBL48 BL
- Zoro # G7791603
- Country of Origin Mexico
- Category Workbench Legs
Dimensions
Height | 48 in |
Width | 2 in |
Depth | 2 in |
Overall Height | 48 in |
Overall Depth | 2 in |
Overall Width | 2 in |
Details
Item | Upright Post |
Load Capacity | 500 lb |
Material | Steel |
Color | Black |
For Use With | Adjustable Shelves, Articulating Monitor Holder, Bin Box Rails, Lights, Roll Holder, Tool Trolley Rail |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Finish | Powder Coated |
Includes | Hardware |
Assembly | Unassembled |
Includes Mounting Hardware | Yes |
Product Type | Upright Post |
Metal Material Gauge | 16 ga |
Overall Load Capacity | 500 lb |
Compatible with Series | AEW, AMW, HW, KW, RW |
Description
Upright Post, Product Type Upright Post, Color Black, Includes Hardware, Includes Mounting Hardware Yes, Material Steel, Metal Material Gauge 16 ga, Overall Depth 2 in, Overall Height 48 in, Overall Width 2 in, Assembly Unassembled, Finish Powder Coated, Overall Load Capacity 500 lb, For Use With Adjustable Shelves, Articulating Monitor Holder, Bin Box Rails, Lights, Roll Holder, Tool Trolley Rail, Compatible with Series AEW, AMW, HW, KW, RW, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Steel Rotary Bin Divider, Gray, 5 1/2 in H (1241-95-IND)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 5 in H, Yellow, 10 7/8 in L (QUS245YL)
- DURHAM MFG Optional Cabinet Base, For Use With 1XHL6 (311-95)
- SHUTER Hang & Stack Storage Bin, 3 in W, 3 in H, Blue, 7-2/5 in L (1010001)
- BENCHPRO Upright Post, 2 Wx6 Dx36 in. H, Black, PR (U36)
- GLOBAL INDUSTRIAL Adjustable Height Leg For 30 Bench, 29 to 35, Black (249507BK)
- GLOBAL INDUSTRIAL Adjustable Height Leg For 36 Benches, 27-7/8 To 35-3/8, Gray (249508)
- PRO-LINE Leg Extenders, 6", Set Of 4, Lt Blue (HDLE-6-L14)
- JOHN BOOS & CO Stainless Steel Cross Braced Leg Kit, 60W x 30D (SBB3060)
- JOHN BOOS & CO Stainless Steel Cross Braced Leg Kit, 48W x 30D (SBB3048)
- TENNSCO Flared Leg, 3-1/2 W x 30 D x 32 H, Gray (L-3230 MED GREY)
- Benchpro Workbench Components