Shop All Workbench Legs
Benchpro
Upright Post, 2Wx10Dx48H, Blue, PK3
Mfr # U48 -3
Zoro # G7695082
product price: $176.99
/pk 3, $59.00/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Material Steel
- Depth 10 in
- Color Blue
- Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
Product Information
- Brand Benchpro
- MFR # U48 -3
- Zoro # G7695082
- Country of Origin Mexico
- Category Workbench Legs
Dimensions
Height | 48 in |
Width | 2 in |
Depth | 10 in |
Details
Item | Upright Post |
Material | Steel |
Color | Blue |
Green Environmental Attribute | Minimum 70% Post-Consumer Recycled Content |
Finish | Powder Coated |
Description
Upright Post, Color Blue, Material Steel, Finish Powder Coated, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 1-1/2 Size Two Socket Cross Pipe Fitting 1.94 Fitting I.D. (798745)
- DURHAM MFG Mobile Service Bench, 3600 lb., 37-3/4" H (3412-FL-95)
- AZAR DISPLAYS 2-Sided Pegboard Floor Display Revolving Base Panel Size:13.5"x60" (700277-WHT)
- STACK-ON Quick Access Safes, 10 in W, 4 1/2 in H (QAS-1810-E)
- BENCHPRO Upright Post, 2 Wx6 Dx36 in. H, Black, PR (U36)
- TENNSCO Flared Leg, 3-1/2 W x 30 D x 32 H, Sand (L-3230 SAND)
- TENNSCO Adj. Leg, 3Wx30Dx27-7/8 to 35-3/8H, Gray (AL-3230 MED GREY)
- TENNSCO Flared Leg, 3-1/2 W x 36 D x 32 H, Sand (L-3236 SAND)
- PRO-LINE Leg Extenders, 6", Set Of 4, Lt Gray (HDLE-6-A31)
- GLOBAL INDUSTRIAL Adjustable Height Leg For 30 Benches, 27-7/8 To 35-3/8, Gray (249507)
- TENNSCO Post, 84 In., 2-1/16 In., Med. Gray (SUR-84)
- Benchpro Workbench Components